KP150 Sump Pump - 1/4 HP, 25ft power cord, 3/8" solids handling Zoom

KP150 Sump Pump - 1/4 HP, 25ft power cord, 3/8" solids handling

SKU:011DC201

Brand: Grundfos

Grundfos
Qty Price
$305.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Cord Length: 25'
Solids Size: 3/8" max
Discharge: 1-1/4" FNPT
Flow at 5 FT Head: 35 GPM
Flow at 10 FT Head: 25 GPM
Flow at 15 FT Head: 12 GPM
Shutoff Head (ft.): 31

Description for Grundfos 011DC201

  • 1/4 HP
  • 25 ft. power cord
  • 3/8" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

KP150 Sump Pump - 1/4 HP, 25ft power cord, 3/8" solids handling

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • KP150 Sump Pump - 1/4 HP, 25ft power cord, 3/8" solids handling

    Q:

    I want this pump for an AC unit. Is it continuous duty? Is it cooled by the water it pumps? It needs to run all day in 3" of water. Also how many amps does the pump draw?
    Thank You
    Jon
    Asked on 5/11/2014 by xbz from Escalon, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this pump is rated for continuous duty. It is cooled by fluid passing through the unit and will operate in 3" of water. It has a rated current of 2.9 Amps and starting current of 8.7 Amps.

      Answered on 5/13/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?