KP250 Sump Pump - 1/3 HP, 25ft power cord, 3/8" solids handling Zoom

KP250 Sump Pump - 1/3 HP, 25ft power cord, 3/8" solids handling

SKU:012DC201

Brand: Grundfos

Grundfos
Qty Price
$438.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/3
Voltage:
?
115v
Cord Length: 25'
Solids Size: 3/8" max
Discharge: 1-1/4" FNPT
Flow at 5 FT Head: 50 GPM
Flow at 10 FT Head: 43 GPM
Flow at 15 FT Head: 33 GPM
Shutoff Head (ft.): 33'

Description for Grundfos 012DC201

  • 1/3 HP
  • 25 ft. power cord
  • 3/8" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

KP250 Sump Pump - 1/3 HP, 25ft power cord, 3/8" solids handling

REVIEW SNAPSHOT®

by PowerReviews
GrundfosKP250 Sump Pump - 1/3 HP, 25ft power cord, 3/8" solids handling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again and again

By Billy

from Los Angeles, CA

Verified Buyer

Comments about KP250 Sump Pump - 1/3 HP, 25ft power cord, 3/8" solids handling:

No problems with this product what so ever

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers