KP350 Sump Pump - 1/2 HP, 10ft power cord, 3/8" solids handling Zoom

KP350 Sump Pump - 1/2 HP, 10ft power cord, 3/8" solids handling

SKU:013DC001

Brand: Grundfos

Grundfos
013DC001 has been discontinued.
Direct Replacement:
SKU: 96847640
Brand: Grundfos
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/2
Voltage:
?
115v
Cord Length: 10 ft
Solids Size: 3/8" max
Discharge: 1-1/4" FNPT
Flow at 5 FT Head: 59 GPM
Flow at 10 FT Head: 52 GPM
Flow at 15 FT Head: 44 GPM
Shutoff Head (ft.): 31

Description for Grundfos 013DC001

  • 1/2 HP
  • 10 ft. power cord
  • 3/8" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.

KP350 Sump Pump - 1/2 HP, 10ft power cord, 3/8" solids handling

Q&A: Ask the Questions, share answers