Description
  • 1/2 HP
  • 25 ft. power cord
  • 3/8" solids handling
  • 115 volt
  • without float switch
  • Liquid cooled, canned rotor design motor features an automatic thermal protection and restart system.
  • Highest quality stainless steel construction for a long pump life.
Read more
Manuals (2)
Specs
Type:
Manual
Application:
Plumbing
Horse Power:
1/2
Voltage:
115v
Cord Length:
25'
Solids Size:
3/8" max
Discharge:
1-1/4" FNPT
Flow at 5 FT Head:
59 GPM
Flow at 10 FT Head:
52 GPM
Flow at 15 FT Head:
44 GPM
Shutoff Head (ft.):
31
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A