1/2" GU 125 Union Bronze Isolation Valve Pair (NPT) Zoom

1/2" GU 125 Union Bronze Isolation Valve Pair (NPT)

SKU:519850

Brand: Grundfos

Grundfos
Qty Price
$32.95
/ each
$190.50 / box (6 units x $31.75)
In Stock! Ships in 24-48 Hours
(6 Available)
1

Specs

Material: Bronze
Connection Size: 1/2"
Connection Type: Threaded
Type: Isolation Flange

Description for Grundfos 519850

Grundfos 1/2" Union Set Bronze IV (For SU)

1/2" GU 125 Union Bronze Isolation Valve Pair (NPT)

REVIEW SNAPSHOT®

by PowerReviews
Grundfos1/2" GU 125 Union Bronze Isolation Valve Pair (NPT)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Product fine, super slow shipping

By Grant Richie

from Minam, OR

Verified Reviewer

Comments about 1/2" GU 125 Union Bronze Isolation Valve Pair (NPT):

The product is fine, but two week wait just to get order shipped is not appreciated when pexsupply.com brags on their front page about fast shipping.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1/2" GU 125 Union Bronze Isolation Valve Pair (NPT)

    Q:

    Will this union set work with the Grundfos UP10-16BU/ATLC recirculation pump?
    Asked on 2/7/2012 by N8 from Missouri Ozarks

    2 answers

    • CUSTOMER CARE

      A:

      No, Unfortunately this union set will not work with the Grundfos UP10-16BU/ATLC recirculation pump. This pump has a 1 1/4" male NPT (NPSM union) thread on the pump and this union set would not fit.

      Answered on 2/24/2012 by PexSupply Staff from NY
    • A:

      I have both the pump and union set referred to in the question, and the union set works fine with this pump.

      Answered on 6/17/2013 by bozvh from Eugene, OR
Displaying question 1

Do you have a question about this product?