3/4" GU 125 Bronze Union Isolation Valve Pair (NPT) Zoom

3/4" GU 125 Bronze Union Isolation Valve Pair (NPT)

SKU:519852

Brand: Grundfos

Grundfos
Qty Price
$29.95
/ each
$173.70 / box (6 units x $28.95)
In Stock! Ships in 24-48 Hours
(10 Available)
1

Specs

Material: Bronze
Connection Size: 3/4"

Description for Grundfos 519852

Grundfos 3/4" Union Set Bronze IV (For SU)

3/4" GU 125 Bronze Union Isolation Valve Pair (NPT)

REVIEW SNAPSHOT®

by PowerReviews
Grundfos3/4" Union Set Bronze IV (For SU)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Worked well

By Ken

from Newport Coast, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Union Set Bronze IV (For SU):

        Worked as expected with the Grundfos pump.

        • Was this a gift?:
        • No
         
        5.0

        Perfect fix!

        By John

        from Palm Coast, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Union Set Bronze IV (For SU):

              Had our pump already plumbed into a 1/2" line. This installed the pump quickly and perfectly into new 3/4" line. Great fix!

              • Was this a gift?:
              • No
               
              5.0

              The unions work great.

              By Steve, AC man

              from Wichita, KS

              Verified Buyer

              Comments about 3/4" Union Set Bronze IV (For SU):

              The union kit was great. It comes with the gaskets, and adapter ring nuts. There are two fittings in the package. It requires the two for one pump. They also have a ball valve built in to isolate the pump for change out.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 3/4" Union Set Bronze IV (For SU)

                Q:

                Is there a handle included to open and close the ball valve?
                Asked on 8/26/2014 by Thomas from United States

                1 answer

                • VERIFIED BUYER

                  A:

                  No handle needed. Just use a flat tip screwdriver and line up the marks.

                  Answered on 8/26/2014 by Anonymous
              Displaying question 1

              Do you have a question about this product?