UP25-64SF Stainless Housing Circulator Pump, 1/12 HP , 115 V Zoom

UP25-64SF Stainless Housing Circulator Pump, 1/12 HP , 115 V

SKU:52722322

Brand: Grundfos

Grundfos
52722322 has been discontinued.
Suggested Alternative:
SKU: 59896773
Brand: Grundfos
2

Specs

Material: Stainless Steel
Amperage:
?
1.7
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145
Type: Pump
Horse Power:
?
1/12
Connection Size: 1/2"
Flow Range (GPM): 0-20.5
Max Flow (GPM): 20.5
Head Range (ft.): 0-19
Max Head (Ft): 19
Hertz: 60
Phase: 1
RPM: 2750
Temperature Range (F): 36°-230°F
Connection Type: Flanged

Description for Grundfos 52722322