UP26-64F, Circulator Pump, 1/12 HP, 115 volt Zoom

UP26-64F, Circulator Pump, 1/12 HP, 115 volt

SKU:52722330

Brand: Grundfos

Grundfos
Qty Price
$252.95
/ each
$487.90 / box (2 units x $243.95)
In Stock! Ships in 24-48 Hours
(19 Available)
1

Resources

Specs

Material: Cast Iron
Amperage:
?
1.7
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/12
Max Flow (GPM): 32
Flow Range (GPM): 0-32
Max Head (Ft): 24.5
Head Range (ft.): 0-24.5
Hertz: 60
Phase: 1
RPM: 2650
Temperature Range (F): 36°-230°F
Connection Size: 1-1/4"
1"
1-1/2"
3/4"
Connection Type: Flanged

Description for Grundfos 52722330

The Grundfos UP26-64F circulator pump (52722330) is a single-speed, low energy consumption and maintenance-free circulator pump. Grundfos UP26-64F is designed for use in high flow & medium/high head closed loop heating applications such as hydronic heating, radiant floor heating, fan coils, snow melting and many others. The UP26-64 model also incorporates an automatic resetting thermal protection that assures motor safety and longer life.

Features:

  • Built-in motor protection for longer life and better performance.
  • Suitable for a wide range of applications, including radiant heating, hydronic heating, fan coil heating, solar and other system types.
  • Whisper-quiet operation for sound sensitive installations.
  • Includes (2) Gaskets (O-rings)

Applications:
  • Closed loop radiant heating & snow melting systems.
  • Baseboard/Radiator/Fan coil heating and other hydronic heating applications.

UP26-64F, Circulator Pump, 1/12 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP26-64F, Circulator Pump, 1/12 HP, 115 volt
 
4.7

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

An exceptional pump at a fair price.

I used this pump in a solar hot water heat exchange system that I built to replace an old system. The old system (25 years) had Grundfos pumps one of them was still...Read complete review

I used this pump in a solar hot water heat exchange system that I built to replace an old system. The old system (25 years) had Grundfos pumps one of them was still working. I used the old pump along with the new one in the new system.
I believe that you get what you pay for in all products. The pumps are the heart of the system. The new system is giving me so much hot water that I am going to use some of this hot water to supply partial heat to a studio apartment. The nice thing about Grundfos pumps is that they are quiet and reliable, and if it fails it will be simple and quick to replace.

VS

Most Liked Negative Review

 

physical config changed

the electrical interface on the new pump was at the side as opposed to the top on the pump replaced. also the method of attaching the wires was different. it took me some time...Read complete review

the electrical interface on the new pump was at the side as opposed to the top on the pump replaced. also the method of attaching the wires was different. it took me some time to figure out how to secure the wires on the new pump. once i got the wires properly secured and the pump installed with bolts securely tightened to stop the leaks, the pump performed very well.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Good Pumps

By Ohio_Jim

from NW Ohio

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

These are good pumps for circulating water in a hot water floor system.
The only draw back is the warranty starts when you purchase them not when you install them.

 
5.0

Exact replacement

By Maintenance Man Len

from Tulsa, OK

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

This pump was an exact replacement to the unit in my system. Gaskets and instructions included made the change out simple.

 
5.0

Good product, quick delivery,

By Woody

from Illinois

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

This product was sold at a very good price. Easy installation, need better directions on electrical wiring diagrams. Not very good....other then that very happy so far. Time will tell...

 
5.0

GRUNDFOS PUMPS ARE THE BEST

By Paul Shay, a real,good plumber

from NYC

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

For the last 25 years I have only used GRUNDFOS pumps for hot water heating and for domestic hot water recirculation.

My customers love that they are so much more quiet than the pumps I'm replacing and they last so long as well.

Since they're water cooled you don't have to oil them.
Not oiling your pumps, if they need to be oiled, is the most common reason for pump failure.

Paul

 
4.0

QUALITY PUMP

By TTT

from 91706

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

DEPENABLE AND AFFORDABLE

 
5.0

RELIABLE

By Floor Heater

from East, TN

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

Bought this as a replacement for the same pump which has run for 12 years. Old pump actually turned out to need very minor repair

 
5.0

As Good AS Advertised

By Grant

from Kent, WA

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

Easy to install and as quiet as advertised. Installed it in my 20 year old gas fired boiler, to replace the same model pump which lasted 20 years. The old pump gave me plenty of
warning that it was failing (became noisy).Also appreciated the fact that it came with gaskets.

 
3.0

physical config changed

By dick

from cupertino, ca

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

the electrical interface on the new pump was at the side as opposed to the top on the pump replaced. also the method of attaching the wires was different. it took me some time to figure out how to secure the wires on the new pump. once i got the wires properly secured and the pump installed with bolts securely tightened to stop the leaks, the pump performed very well.

 
5.0

Super quiet, improved install design

By Woodman

from Chciago

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

Easy to install and is very quiet. As the insructions say, you may need to give the pump a little help the very first time you turn it on.

 
5.0

An exceptional pump at a fair price.

By Roger

from Toms River, NJ

Verified Buyer

Comments about UP26-64F, Circulator Pump, 1/12 HP, 115 volt:

I used this pump in a solar hot water heat exchange system that I built to replace an old system. The old system (25 years) had Grundfos pumps one of them was still working. I used the old pump along with the new one in the new system.
I believe that you get what you pay for in all products. The pumps are the heart of the system. The new system is giving me so much hot water that I am going to use some of this hot water to supply partial heat to a studio apartment. The nice thing about Grundfos pumps is that they are quiet and reliable, and if it fails it will be simple and quick to replace.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 13 Answers
Displaying questions 1-9
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    Hey does this pump have an integral check valve in it?
    Asked on 1/7/2015 by Joe

    1 answer

    • CUSTOMER CARE

      A:

      no it does not

      Answered on 1/12/2015 by Supplyhouse Staff from New York
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    how is the connection size determined? Is it OD or is it ID or is it something else?
    Asked on 10/8/2014 by radiant blues from san jose, ca.

    2 answers

    • VERIFIED BUYER

      A:

      Pump is flange mount. So, you need to order the flange that matches
      your pipe size. This will depend on whether you are connecting to NPT,
      Iron or Copper sweat.
      I think NPT is OD of pipe and Copper might be ID. I can never remember
      which is which.
      I suggest you ask supplyHouse directly, or google the question.
      But, the interface is the flange that you order. The pump itself does
      not change. Of course, you can't get a flange for pipe that is bigger
      than the pump.
      Sorry I can't be more help.

      Answered on 10/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      All standard pipe sizes are supposed to be ID dimensions up to 13” round.
      Most likely you are dealing with ¾” pipe on the Grunfos pump which should
      measure just a hair over 1” OD in the standard schedule 40 thickness. Should
      be some charts on the internet for pipe sizes if you wish to look it up.
      happy hunting
      Best Regards
      Darryl Skelton

      Answered on 10/8/2014 by Anonymous
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    Will the unit come with new flange gaskets?
    Asked on 11/5/2013 by Ben from Discovery Bay, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, flange gaskets are included.

      Answered on 11/6/2013 by PexSupply Staff from NY
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    if pump is good .and real small leak at input of hot water side will prevent hot water from circulating well?distance about 130ft away. that is the furthest bathtub.but half way it is hot water.
    Asked on 6/2/2013 by pete

    1 answer

    • VERIFIED BUYER

      A:

      I am not an expert. But, I have more experience with pumps over the
      years than I ever cared to.
      Since you do have a leak, my first line of attack would be to take care
      of the leak. Depending on configuration of installation, it could suck
      air when pump is running. This would cause circulation problems.
      If that doesn't fix it, I'd replace the pump. But, that's because its
      the only thing I know how to do.
      If you do need one, I have one that was never installed that I don't need.
      Good luck.

      Answered on 6/3/2013 by Anonymous
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    Will this pump replace the old and leaking Bell & Gossett 1/12 HP, Series 100, model 106189 that I have on my hydronic baseboard heating system ( 4 zones, single recirculator pump, boiler located in basement of a 3 story house?
    Asked on 5/10/2012 by Monano from South Orange, NJ

    3 answers

    • VERIFIED BUYER

      A:

      That is a perfect replacement, the grundfos is very reliable and quiet.
      Careful that a lot of B&G pumps have opposite flange mounts, you may have to
      adjust your flanges.
      walter

      Answered on 5/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This will replace the Bell & Gossett if you have a 1" line. The flange on this motor is for a 1" line. Otherwise it will be too big.

      Answered on 5/14/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This circulator will work as long as it can handle the flow rate and head pressure in your system. Based on its pump curve, this circulator would work in almost any application that a Bell & Gossett Series 100 unit would.

      Answered on 5/14/2012 by PexSupply Staff from NY
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    Does this pump require any lubrication? I don't see any oil cups on mine.
    Asked on 8/8/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      This pump does not require lubrication. It is lubricated by the water that flows through the pump and requires no maintenance.

      Answered on 8/9/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      no

      Answered on 11/8/2011 by dick from cupertino, ca
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    I need to replace the capacitor for this pump. Will any 8 microfarid capacitor work?
    Asked on 5/31/2011 by Bill from Atlantic city

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend that you only use a Grundfos capacitor.

      Answered on 6/14/2011 by PexSupply Staff from NY
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    does it come with wiring
    Asked on 1/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it comes with a wiring box.

      Answered on 1/17/2011 by PexSupply Staff from NY
  • UP26-64F, Circulator Pump, 1/12 HP, 115 volt

    Q:

    what size flange for this pump?
    Thanks
    Asked on 9/19/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit does not come with flanges, so they need to be purchased separately. The size you select depends on your specific application. Flanges can be found here: http://www.pexsupply.com/Grundfos-Pump-Flanges-1840000

      Answered on 9/22/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?