UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt Zoom

UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt

SKU:52722336

Brand: Grundfos

Grundfos
52722336 has been discontinued.
Suggested Alternative:
SKU: 98961756
Brand: Grundfos
3

Resources

Specs

Type: 1-Speed Pump
Material: Bronze
Amperage:
?
1.7
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145
Horse Power:
?
1/12
Flow Range (GPM): 0-28
Max Flow (GPM): 28
Head Range (ft.): 0-30
Max Head (Ft): 30
Hertz: 60
Phase: 1
RPM: 2800
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 52722336


  • 1/12 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
4.0

Solid performer

By NDOpus

from Los Angeles, CA

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

I installed this to replace a nearly identical model used as part of a hot water circulation system with a tankless water heater. The old one had lasted about 10 years. The swap of the new for old was quick and fairly painless -- the hardest part was lining-up the open bolt locations in the flanges, but that actually made it a more flexible fit. My old unit had a timer that I had to replace a few months earlier; wiring the timer into the new unit was quick and easy.

 
5.0

Good pump

By Joe

from Cola, SC.

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

Easy install. Works well. First one lasted about 7 years.

 
5.0

Good pump for a great price!

By Mr. Fix-it

from Livermore, CA

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

Used these pumps for years in our hot water circulating systems so I know they work real well. Great to find a supplier that sells them at a reasonable price.

 
5.0

fast and free delivery

By laundry owner

from pittsburgh pa

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

great company to work with

 
5.0

Grundfos solar pumps

By Mike

from P.V. Ca.

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

Theses are great, long lasting pumps which are too expensive. That's life.

 
5.0

Previous one lasted over 20 years

By arpiano

from Columbus, OH

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

This pump replaced one of the identical model installed over 20 years ago which ran almost constantly with no problem at all. If this one is as good, we will be very happy campers.

 
5.0

Grundfos UP26-96BF

By Mickey

from Merced CA

Verified Buyer

Comments about UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt:

Purchased to replace same item number which gave out after 30 years of service on hot water solar heater for domestic use.
This one is a little larger and has wiring on other end but really does a nice job. Almost plug compatible. Be sure to get new flanges at same time and save shipping cost.
Water seems to heat faster --may mean the the pump gets it to the collector sooner.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt

    Q:

    is this pump a lead free bronze for use in potable water? It was not mentioned in the submital
    Asked on 12/29/2014 by bob from Cleveland Oh

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this pump is lead free and suitable for use in potable water.

      Answered on 1/30/2015 by SupplyHouse Staff from NY
  • UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt

    Q:

    what are dimensions
    Asked on 9/8/2014 by george from reno nv

    1 answer

  • UP26-96BF Bronze Circulator Pump, 1/12 HP, 115 volt

    Q:

    Are flanges brand specific, or will any 3/4" flange fit any 3/4" flanged pump?
    Asked on 5/30/2012 by Aps from Ks

    1 answer

    • CUSTOMER CARE

      A:

      Flanges are not brand specific. Standard pump flanges from any brand will work with this circulator.

      Answered on 6/15/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?