UP26-96F, Circulator Pump, 1/12 HP, 230 volt Zoom

UP26-96F, Circulator Pump, 1/12 HP, 230 volt

SKU:52722338

Brand: Grundfos

Grundfos
Qty Price
$281.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Resources

Specs

Material: Cast Iron
Amperage:
?
0.80
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/12
Max Flow (GPM): 28
Flow Range (GPM): 0-28
Max Head (Ft): 30
Head Range (ft.): 0-30
Hertz: 60
Phase: 1
RPM: 2450
Temperature Range (F): 36°-230°F
Connection Size: 1-1/2"
3/4"
1-1/4"
1"
Connection Type: Flanged

Description for Grundfos 52722338

Features

  • 1/12 HP
  • 230 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP26-96F, Circulator Pump, 1/12 HP, 230 volt

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • UP26-96F, Circulator Pump, 1/12 HP, 230 volt

    Q:

    How can you tell if the impeller on the pump is worn out?
    Asked on 10/14/2013 by The do it your selfer

    1 answer

    • VERIFIED BUYER

      A:

      Your Flow will start decreasing. What kind of application is the pump on ?
      I'm circutating hot water and noticed that my temperature wouldn't maintain
      and the pump was making a noise. I found out the bearings were going bad
      and replaced the pump.
      Eric Renneker

      Answered on 10/19/2013 by Anonymous
Displaying question 1

Do you have a question about this product?