UP26-96F, Circulator Pump, 1/12 HP, 115 volt Zoom

UP26-96F, Circulator Pump, 1/12 HP, 115 volt

SKU:52722341

Brand: Grundfos

Grundfos
Qty Price
$268.95
/ each
$515.90 / box (2 units x $257.95)
In Stock! Ships in 24-48 Hours
(23 Available)
1

Resources

Specs

Material: Cast Iron
Amperage:
?
1.7
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/12
Flow Range (GPM): 0-28
Max Flow (GPM): 28
Max Head (Ft): 30
Head Range (ft.): 0-30
Hertz: 60
Phase: 1
RPM: 2450
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 52722341

  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems
  • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

    REVIEW SNAPSHOT®

    by PowerReviews
    GrundfosUP26-96F, Circulator Pump, 1/12 HP, 115 volt
     
    4.8

    (based on 11 reviews)

    Ratings Distribution

    • 5 Stars

       

      (9)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 11 customers

    Sort by

    Displaying reviews 1-10

    Back to top

    Previous | Next »

     
    5.0

    i would buy this product agian and agian

    By Soap Guy

    from Huntington Beach CA

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    its a work horse

     
    4.0

    Hot water circ. pump

    By Tommy

    from Lexington, NC

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    I have not used this pump yet. I have a water stove and baseboard hot water heat that I have used for more that 30 years. This system has a pump like it that I plan to change after heating season is over.

     
    5.0

    good product but expensive

    By Michael T.

    from Charlotte, N.C.

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    Grundfos motors are built in the US to very high standards. Quality but very expensive. Pex had the best cost in the on line markets

     
    5.0

    Works great!

    By Jim the car wash guy

    from Staunton, VA

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    Easy to install and just goes right to work.

     
    5.0

    Great Product

    By A & H Towing

    from Pensacola, Fl

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    I have a closed loop a/c system, we got ten years out of the first pump, we expect the same out of this one it's a great product.Also great service at PexSupply!!! I Will recomend to everyone.

     
    5.0

    Great Service!

    By Gregg

    from NW Iowa

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    Pumps were replacements (more than 20 years old) for a recirculating hot water system for propagation of plant cuttings in a greenhouse. They work great and I received them promptly. I found these pumps at various prices up to double what I paid at Pex.

     
    5.0

    Like the Energizer Bunny

    By TWood

    from Chardon Ohio

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    This pump replace tha exact same model which was used for 30 years. It was still running, but iron and minerals had build up on the interior of the cast iron housing and made contact with the impeller.

     
    4.0

    Very good product.

    By Dukedad

    from Georgia

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    Product works great. Would recommend to others. Economical.

     
    5.0

    Great price, prompt delivery time.

    By Scott

    from liberty, N C

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    I looked at lots of different site for my pump that goes on my water stove the price was better than anyone else. After received the pump it was new & all I expected it to be. If I need more of this type supplies they will be my first look. Thanks for your service.
    Scott Davis

     
    5.0

    Excellent pump, great service

    By Henry the retired Engineer.

    from Oxford, Georgia

    Verified Buyer

    Comments about UP26-96F, Circulator Pump, 1/12 HP, 115 volt:

    The pump gives extremely good life and dependably.
    Used with a water to water ground source Heat Pump a reliable circulating pump is needed. This pump will handle both hot and cold water generated with the heat pump.

    Displaying reviews 1-10

    Back to top

    Previous | Next »

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    10 Questions | 11 Answers
    Displaying questions 1-10
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      I have an existing pump P/N 52722355 P1 PC:3017

      What would be the replace part number and what HP is it?
      Asked on 1/29/2012 by Anonymous from Boston, MA

      1 answer

    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      Can I replace my old B&G 100 series 1/12 HP with the UP26-96F and get the same results?
      Asked on 1/16/2012 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        The UP26-96F will provide higher GPM and head capabilities unless your system's flow rate is above around 20 GPM.

        Answered on 1/17/2012 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      which pump would replace a ARMflo E series Part #180210-803, motor info: 2/5HP/3300/1/60/240/2.3A ?
      Asked on 12/28/2011 by Anonymous from Mammoth Lakes, Ca

      1 answer

      • CUSTOMER CARE

        A:

        We can't reference that model number, but this pump would work as long as it meets the same GPM and head pressure ratings as the the existing pump. The flange-to-flange sizing may also differ.

        Answered on 1/26/2012 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      Does this pump have a timer I can set to have the pump come on certain times of the day? If not how can I add an accessory to do that>
      Asked on 11/15/2011 by Larry from Jackson, MS

      2 answers

      • CUSTOMER CARE

        A:

        Yes, the part number for the Grundfos timer is 505474

        Answered on 11/16/2011 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        No it does not have a timer. It works off of the thermostat. Do not know if you could put a timer on it.

        Answered on 1/12/2012 by Dukedad from Georgia
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      Sorry if I missed this, but does this new pump come complete with two (2) new flange gaskets? Or do I need to buy them separately?
      Asked on 10/24/2011 by Tom K. from Turkey, TX

      1 answer

      • CUSTOMER CARE

        A:

        Yes, it comes with two rubber flange gaskets (but the flanges must be ordered separately).

        Answered on 10/26/2011 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      can I replace this pump with a ups26-99 without having to replumb ? this pump is 3 years old and burned out.
      Asked on 3/7/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        Yes, you can do that.

        Answered on 3/8/2011 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      I have a pump model #52722341 - 1 hp will this work - it says 1/12 hp. Same model #
      Asked on 2/8/2011 by Rusty from MN

      1 answer

      • CUSTOMER CARE

        A:

        As long as the model numbers match up, you can use this pump. 1 HP pumps are generally not used in residential applications and we have no record that this pump ever featured that capability.

        Answered on 2/9/2011 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      Hi, my old pump P/N is 52722342 and 1 HP and now not working. please let me know what P/N number pump I can use? Thank you so much
      Asked on 1/24/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        Part # 52722342 has the same specifications as this pump, the 52722341. You should be able to use this pump as a replacement.

        Answered on 1/25/2011 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      My pumps P/N is 52722342 and your pump is 52722341, is there a difference?
      Asked on 12/19/2010 by Lou from Washington Island, WI

      1 answer

      • CUSTOMER CARE

        A:

        Part #: 52722342 is made for Grainger, however they have the same exact specifications as the 52722341. Essentially, there is no difference between the two.

        Answered on 12/20/2010 by PexSupply Staff from NY
    • UP26-96F, Circulator Pump, 1/12 HP, 115 volt

      Q:

      How do you reset the thermal protection......??? or will it reset automatically ???? thanks
      Asked on 9/5/2010 by dl from Iowa

      1 answer

      • CUSTOMER CARE

        A:

        The thermal protection on the pump will automatically reset.

        Answered on 9/7/2010 by PexSupply Staff from NY
    Displaying questions 1-10

    Do you have a question about this product?