UP26-99BF, Circulator Pump, 1/6 HP, 230 volt Zoom

UP26-99BF, Circulator Pump, 1/6 HP, 230 volt

SKU:52722346

Brand: Grundfos

Grundfos
Qty Price
$476.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Resources

Specs

Type: 1-Speed Pump
Material: Bronze
Amperage:
?
1.07
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 145 psi
Horse Power:
?
1/6
Flow Range (GPM): 0-34
Max Flow (GPM): 34
Head Range (ft.): 0-32
Max Head (Ft): 32
Hertz: 60
Phase: 1
RPM: 3000
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 52722346

  • 1/6 HP
  • 230 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP26-99BF, Circulator Pump, 1/6 HP, 230 volt

Q&A: Ask the Questions, share answers