UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V Zoom

UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V

SKU:52722347

Brand: Grundfos

Grundfos
Qty Price
$375.95
/ each
$729.90 / box (2 units x $364.95)
In Stock! Ships in 24-48 Hours
(10 Available)
1

Resources

Specs

Type: 1-Speed Pump
Material: Bronze
Amperage:
?
2.15
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Horse Power:
?
1/6
Max Flow (GPM): 34
Flow Range (GPM): 0-34
Head Range (ft.): 0-32
Max Head (Ft): 32
Hertz: 60
Phase: 1
RPM: 3000
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 52722347

  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP26-99BF Bronze Circulator Pump, 1/6 HP, 115V
 
3.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
4.0

Water circulating pump

By Ram

from Seattle

Verified Buyer

Comments about UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V:

Circulate the hot water

 
5.0

Good choice

By Rabbik

from Guin, AL

Verified Buyer

Comments about UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V:

We use this pump for circulation in our baptistry. We had one like it that finally wore out after many years of service and we decided to replace it with the same model.

 
1.0

Not Working Well

By William S-R

from Palos Verdes, CA

Verified Buyer

Comments about UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V:

Installed pump April 30, 2014 and it worked fine until May 13, 2014. It is now making loud squealing noises and is not circulating the water.

The pump was good until yesterday and I would have recommended it otherwise if it had continued to function properly. So, what do I do now?

 
5.0

I would buy this product again

By Rakesh

from Memphis TN

Verified Buyer

Comments about UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V:

How you use the product

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • UP26-99BF Bronze Circulator Pump, 1/6 HP, 115V

    Q:

    Is this a 3-speed pump?
    Asked on 8/24/2012 by 2strive

    3 answers

    • VERIFIED BUYER

      A:

      This looks like a single speed pump.

      Answered on 8/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This is an excellent pump and the speed can be controlled to some extent
      with adjustable voltage control. However, it is not a switch selectable
      3-speed pump.

      Answered on 8/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      No, this is a single-speed circulator.

      Answered on 8/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?