UP26-99F, Circulator Pump, 1/6 HP, 230 volt Zoom

UP26-99F, Circulator Pump, 1/6 HP, 230 volt

SKU:52722351

Brand: Grundfos

Grundfos
Qty Price
$275.95
/ each
$529.90 / box (2 units x $264.95)
In Stock! Ships in 24-48 Hours
(36 Available)
1

Resources

Specs

Material: Cast Iron
Amperage:
?
1.07
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/6
Flow Range (GPM): 0-34
Max Flow (GPM): 34
Head Range (ft.): 0-32
Max Head (Ft): 32
Hertz: 60
Phase: 1
RPM: 3000
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 52722351

Features

  • 1/6 HP
  • 230 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP26-99F, Circulator Pump, 1/6 HP, 230 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP26-99F, Circulator Pump, 1/6 HP, 230 volt
 
4.7

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

If it ain't broke don't fix it

I installed a geothermal heating and air system over 20 years ago and I used a grundfos pump to circulate the water in the ground loop. The pump lasted over 20 years, so recently...Read complete review

I installed a geothermal heating and air system over 20 years ago and I used a grundfos pump to circulate the water in the ground loop. The pump lasted over 20 years, so recently when it finally wore down I had a decision to make......what to replace it with...DUH !! a no brainer. As I indicated in headline "if it ain't broke don't fix if" Why would I use anything else but a grundfos ? I highly recommend a grundfos and I would definitely purchase from PexSupply...fair pricing, fast and reliable.

VS

Most Liked Negative Review

 

DOESN'T WORK

WILL HAVE TO TRY RETURNING , DIDN'T WORK RIGHT OUT OF BOX. USED THESE BEFORE WITHOUT ANY ISSUES, BUT THIS ONE WAS WASTE OF MONEY AND THE TIME TO INSTALL NOT TO MENTION FRUSTRATION...Read complete review

WILL HAVE TO TRY RETURNING , DIDN'T WORK RIGHT OUT OF BOX. USED THESE BEFORE WITHOUT ANY ISSUES, BUT THIS ONE WAS WASTE OF MONEY AND THE TIME TO INSTALL NOT TO MENTION FRUSTRATION TRYING TO GET IT TO WORK. HAS POWER TO IT AND PROPERLY PRIMED BUT PUMP DOESN'T WORK, IMPELLER TURNS FREELY AND IS NOT AIRBOUND.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

AAA+ Very Good product & Supplyhouse.com has it together!!!

By Bad BOB

from New Madrid, Mo.

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

Great product

 
5.0

Exactly what I expected

By BobM

from Pottstown, PA

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

The original pump was installed 20 years ago in a geothermal system manifold. This pump was an exact replacement except for the electrical connection box (I needed additional wire to reconnect it). I did buy the cartridge Kit SKU: 526062 Brand: Grundfos for the other pump, but have not installed it yet.

Great SupplyHouse service, delivery and documentation. And of course a very fair price!

 
5.0

Works first time, everytime

By Rigdoctor

from NC

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

Installed out of the box and it worked first time with zero problems.

 
4.0

needed a pump

By Mike Pace

from Liberty Missouri

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

Easy to install and works as advertised. Fast delevery. Everything worked out the way I like it.

 
1.0

DOESN'T WORK

By HOMEOWNER, LICENSED CONTRACTOR

from PA.

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

WILL HAVE TO TRY RETURNING , DIDN'T WORK RIGHT OUT OF BOX. USED THESE BEFORE WITHOUT ANY ISSUES, BUT THIS ONE WAS WASTE OF MONEY AND THE TIME TO INSTALL NOT TO MENTION FRUSTRATION TRYING TO GET IT TO WORK. HAS POWER TO IT AND PROPERLY PRIMED BUT PUMP DOESN'T WORK, IMPELLER TURNS FREELY AND IS NOT AIRBOUND.

 
5.0

Tough call

By Music to my ears

from Winter, WI

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

As it turned out I did not really need to replace this pump as there was a misdiagnosis as to what the real problem was. The pump has already been installed so I will leave it in place using the old one as a backup. Since the old pump was not the problem and had been in use for 5 years I am anticipating this pump will last as long or longer.

 
5.0

gets the job done

By property manager

from keswick va.

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

excellent product at a fair price and service/ shipping done in a very timely manner

 
5.0

UP26-99F Grundfos

By Azibo

from Gordonsville, VA

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

I use three of these pumps in my geothermal heating and cooling system for my house. They are EXCELLENT
pumps .Energy efficient, quiet and cool running.
My system ran for 11 years before replacing a pump and it was very easy to do it myself! Excellent product ,highly recommend them.

 
5.0

Excellent product and service

By Bob

from Ozark, Mo

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

Used for a replacement pump for a ground source heat system. Perfect match for old one. Super quiet.

 
5.0

Great price, great service!

By Climate Control

from Memphis, Tn.

Verified Buyer

Comments about UP26-99F, Circulator Pump, 1/6 HP, 230 volt:

Installed on a water cooled condenser unit. Closed circuit into a lake. Works great! Wonderful service, extremely fast shipping, great product specialists. Thank you.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 18 Answers
Displaying questions 1-5
  • UP26-99F, Circulator Pump, 1/6 HP, 230 volt

    Q:

    Does the UP26-99F pump replace an older UP26-99 pump, serial # 52722335?
    Asked on 7/14/2012 by Don from Clarksville, AR

    4 answers

    • VERIFIED BUYER

      A:

      I found nothing resembling this number for Grundfos. I used a 52722351 when I replaced my original pump (230v 1/6 hp) and everything works great.
      wouldwurker

      Answered on 7/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I would say yes, the new pump probably has three speed control

      Answered on 7/16/2012 by Anonymous
    • VERIFIED BUYER

      A:

      We use the UP26-99. The e-mail states the UP26-99F is a 1/6 HP, 230 volt - the same specs as the UP26-99. Don't know what the "F" stands for. Should be the same pump. Make sure you check the voltage.

      Answered on 7/16/2012 by Anonymous
    • CUSTOMER CARE

      A:

      It should. The F stands for "flanged," meaning that the circulator must be connected to system piping with flanges of the proper size.

      Answered on 7/19/2012 by PexSupply Staff from NY
  • UP26-99F, Circulator Pump, 1/6 HP, 230 volt

    Q:

    What is warranty and maintenance on this particular circulating pump?
    Asked on 5/23/2012 by Rob from Somerset, KY

    5 answers

    • CUSTOMER CARE

      A:

      The warranty period for this pump is 3 years.

      Answered on 6/19/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I don't recall the warranty. Maintenance = no maintenance. Operating
      quitely in HVAC system (ground loop circulator) almost continuously for 2
      years with no problems.
      Gary Abernathy, PE
      Sent from my iPhone

      Answered on 5/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is a 36 month Limited Warranty against manufacturing defects.

      Answered on 5/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      To be honest i can't remember what the warranty was on this pump, I've had mine over two years and haven't had a minutes trouble with it.
       I know this probably hasn't been much help and I'm sorry about that, but I haven't had to do any maintenance on it at all. Its a very reliable pump and I am very happy with it.

      Answered on 5/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Grundfoss warranty is 36 months.  Only maintenance I know of to do is to take
      apart and clean any meineral buildup arond impellar and rotor when used as a
      circulator with hard water. 

      Answered on 5/24/2012 by Anonymous
  • UP26-99F, Circulator Pump, 1/6 HP, 230 volt

    Q:

    how do you wire in place of a 115 volt pump?
    Asked on 10/5/2011 by Nick from Shelton,Ct

    2 answers

    • CUSTOMER CARE

      A:

      We would recommend that you use a 115-volt pump, if possible. That would be easier than changing your wiring over to 230 volts.

      Answered on 10/13/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      with 115v suply current &a digram on the pump it should be easy if you take nothing for granied & check supply voltage & can reed the digram on the pump. dimram may be in the pump package.

      Answered on 2/7/2012 by dave from Forney Texas 75126
  • UP26-99F, Circulator Pump, 1/6 HP, 230 volt

    Q:

    Hey Does it include the flanges? I need 1 1/4" flange
    Asked on 9/2/2011 by Nancy from Chicago

    3 answers

    • CUSTOMER CARE

      A:

      The flanges are not included. You would need Grundfos part 519603.

      Answered on 9/6/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Pump did come with flanges and gaskets...

      Answered on 10/7/2011 by Stan from Warsaw, MO
    • VERIFIED BUYER

      A:

      Flanges are cast into the pump housing. Does not include mating flanges for in/out lines. Does include gasket / 'o'-ring, though.

      Answered on 10/7/2011 by Joey from Lanaster, PA
  • UP26-99F, Circulator Pump, 1/6 HP, 230 volt

    Q:

    Does this come with the two gaskets/ o-rings for the pump?
    Asked on 3/16/2011 by Anonymous

    4 answers

    • CUSTOMER CARE

      A:

      Yes; the o-ring is pre-installed in the pump and the gaskets are included as well.

      Answered on 3/16/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This pump comes with two casket type o rings and is ready for installation if it is replacing another pump.

      Answered on 3/27/2011 by Stan from Warsaw, MO
    • VERIFIED BUYER

      A:

      The pump came with 2 O-rings that seal perfectly.

      Answered on 4/25/2011 by Don from Milton, Florida
    • VERIFIED BUYER

      A:

      The pump comes with two o-rings. The iron flange kit comes with two
      0-rings also.

      Answered on 5/30/2011 by Mo from Cabool, Missouri
Displaying questions 1-5

Do you have a question about this product?