UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V Zoom

UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V

SKU:52722370

Brand: Grundfos

Grundfos
Qty Price
$513.95
/ each
$991.90 / box (2 units x $495.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: 1-Speed Pump
Material: Bronze
Amperage:
?
2.15
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Horse Power:
?
1/6
Flow Range (GPM): 0-41
Max Flow (GPM): 41
Max Head (Ft): 26
Head Range (ft.): 0-26
Hertz: 60
Phase: 1
RPM: 3150
Temperature Range (F): 36°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 52722370

Note: This circulator requires:
539615: 1-1/2" Bronze Flange Set

  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 40/43 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP43-75BF Bronze Circulator Pump, 1/6 HP, 115V
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Pump,Good Price, Good Service

By Hillbilly

from Alma wi.

Verified Buyer

Comments about UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V:

This online store was very easy to navigate. I had no problems what so ever. No hidden stuff to worry about.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers