UP43-75F, Circulator Pump, 1/6 HP, 115 volt Zoom

UP43-75F, Circulator Pump, 1/6 HP, 115 volt

SKU:52722373

Brand: Grundfos

Grundfos
Qty Price
$329.95
/ each
$637.90 / box (2 units x $318.95)
In Stock! Ships in 24-48 Hours
(6 Available)
3

Resources

Specs

Material: Cast Iron
Amperage:
?
2.15
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145
Type: 1-Speed Pump
Horse Power:
?
1/6
Max Flow (GPM): 41
Flow Range (GPM): 0-41
Max Head (Ft): 25
Head Range (ft.): 0-25
Hertz: 60
Phase: 1
RPM: 3150
Temperature Range (F): 32°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 52722373

Note: This circulator requires:
539605: 1-1/2" Cast Iron Flange Set (For UP43 Flange Mounted Pumps Only)

Features

  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 40/43 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP43-75F, Circulator Pump, 1/6 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP43-75F, Circulator Pump, 1/6 HP, 115 volt
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Circulator Pump UP43-75F

By Kirk

from Edinboro, PA

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

Was an exact replacement. Used in a 3 story apartment building for hot water heat. High circulation rate.

 
5.0

Easy installation

By gus

from Tioga,ND

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

the pump was an updated version of the same pump and installation was very easy great pump.

 
5.0

perfict fit

By boss man

from Arlington,tx

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

great retro fit

 
5.0

I woud buy this product again!

By Snowman

from Findlay, Oh

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

These pumps are great, we have no problems installing them. We use these on our boilers.

 
5.0

Received order fast and quickly. No foo

By Tom

from Klamath Falls, Of

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

Exact replacement for a burned out pump. Great pump, but Winter freeze of system caused loss of water in system.

 
5.0

Great Pump

By Steve

from Post Falls ID

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

Simple! Great Pump

 
5.0

Great stuff

By Probitas

from Milwaukee, WI

Verified Buyer

Comments about UP43-75F, Circulator Pump, 1/6 HP, 115 volt:

Replaced a 50 year old pump for which parts were unavailable. Smaller, quieter, cheaper than the competition and it performs as needed. I got no complaints at all.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • UP43-75F, Circulator Pump, 1/6 HP, 115 volt

    Q:

    My Grundfoss 52722363 says max temperature is 230F. The spec sheet says about 70 degrees less, what's up? This could be a problem if impeller is rated for lower temp but unit is rated higher.
    Asked on 1/3/2016 by Ross from Connecticut

    1 answer

    • CUSTOMER CARE

      A:

      The liquid temperature range is 32-230 degrees. The maximum ambient temperature: 104 °F,
      and the ambient max at 176°F for the liquid is 176 °F.

      Answered on 2/4/2016 by SupplyHouse Staff from NY
  • UP43-75F, Circulator Pump, 1/6 HP, 115 volt

    Q:

    is the rotor impellar available as a replacement part?
    Asked on 3/29/2011 by auburn cleaner from auburn mi

    1 answer

    • CUSTOMER CARE

      A:

      The rotor impeller is not available as a replacement part for this pump.

      Answered on 3/31/2011 by PexSupply Staff from NY
  • UP43-75F, Circulator Pump, 1/6 HP, 115 volt

    Q:

    what is the distance form flange to flange and the distance between bolt holes
    Asked on 3/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Flange to flange distance is 8 1/2"; bolt to bolt is 3 7/16".

      Answered on 3/15/2011 by PexSupply Staff from NY
  • UP43-75F, Circulator Pump, 1/6 HP, 115 volt

    Q:

    what size circulating pump would i need for an 11/2'' line and it feeds 6 single level townhomes that are all baseboard heat
    Asked on 9/26/2010 by Anonymous from rochester mn

    1 answer

    • CUSTOMER CARE

      A:

      There are many factors that contribute to pump sizing. For example, you need to know the run for the zone with the most amount of pipe, as well as the gallons per minute and the feet of head needed for your application.

      Answered on 10/1/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?