UP26-116BF, Circulator Pump, 1/6 HP, 230 Volt Zoom

UP26-116BF, Circulator Pump, 1/6 HP, 230 Volt

SKU:52722393

Brand: Grundfos

Grundfos
52722393 has been discontinued.
Suggested Alternative:
SKU: 98961766
Brand: Grundfos
2

Resources

Specs

Type: 1-Speed Pump
Application: Heating
Material: Bronze
Amperage:
?
1.8
Voltage:
?
230v
Horse Power:
?
1/6
Hertz: 60
Phase: 1
Temperature Range (F): 32°-150°F
Max Flow (GPM): 37
Flow Range (GPM): 0-37
Head Range (ft.): 0-37
Max Head (Ft): 37
Max Pressure (PSI): 145
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Connection Type: Flanged

Description for Grundfos 52722393

Features:

  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Pump Connection: GF 15/26 Flange

UP26-116BF, Circulator Pump, 1/6 HP, 230 Volt

Q&A: Ask the Questions, share answers