UP43-44F, Circulator Pump, 1/6 HP, 115 volt Zoom

UP43-44F, Circulator Pump, 1/6 HP, 115 volt

SKU:52722437

Brand: Grundfos

Grundfos
Qty Price
$364.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Material: Cast Iron
Amperage:
?
2.15
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/6
Max Flow (GPM): 68
Flow Range (GPM): 0-68
Max Head (Ft): 13.5
Head Range (ft.): 0-13.5
Hertz: 60
Phase: 1
Temperature Range (F): 32°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 52722437

Note: This circulator requires:
539605: 1-1/2" Cast Iron Flange Set (For UP43 Flange Mounted Pumps Only)

Features

  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 40/43 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP43-44F, Circulator Pump, 1/6 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP43-44F, Circulator Pump, 1/6 HP, 115 volt
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

You can trust the name Grundfos

By Ger the fix it man.

from Pickford, MI

Verified Buyer

Comments about UP43-44F, Circulator Pump, 1/6 HP, 115 volt:

Works as advertise!!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers