UP43-44BF Bronze Circulator Pump, 1/6 HP, 115 Volt Zoom

UP43-44BF Bronze Circulator Pump, 1/6 HP, 115 Volt

SKU:52722439

Brand: Grundfos

Grundfos
Qty Price
$466.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Type: 1-Speed Pump
Material: Bronze
Amperage:
?
2.15
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145
Horse Power:
?
1/6
Max Flow (GPM): 68
Flow Range (GPM): 0-68
Max Head (Ft): 13.5
Head Range (ft.): 0-13.5
Hertz: 60
Phase: 1
Temperature Range (F): 32°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 52722439

Note: This circulator requires:
539615: 1-1/2" Bronze Flange Set

  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 40/43 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UP43-44BF Bronze Circulator Pump, 1/6 HP, 115 Volt

Q&A: Ask the Questions, share answers