UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt Zoom
  • 360° View

UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

SKU:52722512

Brand: Grundfos

Grundfos
Qty Price
$279.95
/ each
$539.90 / box (2 units x $269.95)
In Stock! Ships in 24-48 Hours
(29 Available)
1

Resources

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Features: Integral Check Valve
Horse Power:
?
1/6
Flow Range (GPM): 0-33
Max Flow (GPM): 33
Max Head (Ft): 29
Head Range (ft.): 0-29
Hertz: 60
Phase: 1
RPM: 3380
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Connection Type: Flanged

Description for Grundfos 52722512

The Grundfos UPS26-99FC is a 3-speed cast iron circulator pump with built-in flow check. 3 speeds (Low/Med/High) of the Grundfos UPS26-99FC make this model very versatile and allow to use it in a large variety of heating applications inlcuding radiant, hydronic, radiators, fan coils, etc. A built-in flow check eliminates the need to buy and install a separate in-line check valve. This circulator is designed for closed loop systems with medium to high flow rates and pressure drops. A built-in automatic resetting thermal protection of the pump assures motor safety and extends circulator's life.

Features:

  • Built-in motor protection for longer life and better performance.
  • Suitable for a wide range of applications, including radiant heating, hydronic heating, fan coil heating, solar and other system types.
  • Whisper-quiet operation for sound sensitive installations.
  • Includes (2) Gaskets (O-rings).
  • UL/CSA listed.

Applications:
  • Closed loop radiant heating & snow melting systems.
  • Baseboard/Radiator/Fan coil heating and other hydronic heating applications.
  • And others.

UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt
 
4.9

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 15 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

The service was great, pump works great!

By Alan

from McFarland, Wisconsin

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

I use the pump to circulate hot water from my outdoor furnace across a heat exchanger. The previous pump failed, the weather outside was cold, the house needed heat, Supplyhouse.com had the pump delivered promptly and now we are warm. Great work Supplyhouse.com!

 
5.0

Great Pump

By Hydronics Guy

from Bainbridge, OH

Verified Reviewer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

Spec'ed this pump out to replace a TACO -011 (furnace) and Laing SM-1212-B-26 (9 zone radiant heat manifold). The variable speed allows me to use the pump on my outdoor furnace OR radiant heat manifold (low for radiant heat manifold, med for furnace). In other words, one spare pump in case either fails. Currently running one on the radiant heat. Quiet operation. Low electric usage. Flanged, so replacement takes about 10 minutes tops. Grundfos name is well known for reliability. NOTE: PAY ATTENTION TO THE MOUNTING INSTRUCTIONS. IT DOES MATTER. Good manual.

 
5.0

great pump

By Dougo

from Boston Ma.

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

great pump with good flow that can be dialed in with 1 of the 3 speeds.

 
5.0

nice units

By mike the munk

from Mass

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

nice 3 speed units used in the past and they last forever!

 
5.0

Whisper quiet yet powereful

By shukmeister

from Newport, WA

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

This was an excellent replacement for an older pump that was about to quit. Runs all 6 zones with ease and keeps up with DHW demand. This unit is surely not the cheapest on the market, but you get what you pay for - don't overlook the value of quality.

 
4.0

Pump

By JFK

from Nepa

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

Was very easy to install. Screws for the cover plate can go in kind of hard but great product.

 
5.0

Third Taco in a year- had enough

By Handiman

from Scotia, New York

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

I heat everything with my outside wood boiler. I was on my third replacement pump this year, when I changed to Grundfos. Great price and very quiet unit!

 
5.0

Grundfos circulator pump

By bmw bob

from St. Paul MN

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

Quiet, reliable

 
5.0

My favorite pump

By Chuck, heating contractor

from Topeka Kansas

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

I have used several brands in the past, this brand is my favorite. With this and the UPS15-58 in my stock I can replace a lot of other pumps, and the three speed swiitch gives me the ability to make some adjustment if I don't trust my pump size calculations. I think Taco is probably just as good, but I have been using Grundfos and don't want to have two brands out there to service.

 
5.0

Great product and very quiet.

By Johnny F

from Milwaukee, WI

Verified Buyer

Comments about UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt:

I am very satisfied with the installation. The product runs very smooth and quiet. I greatly enjoy this compact design over the older series circulating pumps for hydronic systems. If it delivers a nice long service life, I will be absolutly thrilled.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 12 Answers
Displaying questions 1-9
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    Is there a replacement cartridge available for this unit?
    Asked on 3/6/2015 by Pete

    1 answer

  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    Do I need to specify 1 inch or 3/4 inch with these pumps? Or does the pump fit whatever flange I put on it?

    Thanks
    Asked on 9/22/2013 by st

    3 answers

    • VERIFIED BUYER

      A:

       It is not neccessary to specify pipe size. Most flanges will fit this pump.
       
      -PrecisionMan

      Answered on 10/1/2013 by LeeRen from Utah
    • VERIFIED BUYER

      A:

      Flange match, not the pipe.
      I have hydronic heat and the local plumbers don't stock the pump. So it is no heat and then at least twice the Internet price for the pump when they get it.
      I just keep one in stock.
      Pat Artis
      Sent from my iPad

      Answered on 9/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Pipe flange determines pipe size. Pump is installed on whatever flange you needd
      JHP from my S3

      Answered on 9/22/2013 by JHP625 from Washington DC
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    I have a UPS 26-99FC that I used in a closed system. Can I use in my new open system before heat exchanger?
    Asked on 7/10/2013 by Jake from Holcombe WI

    1 answer

    • CUSTOMER CARE

      A:

      Cast iron circulators like this one should only be used where there will be no fresh oxygen present (i.e. the closed-loop side of the heat exchanger).

      Answered on 7/19/2013 by PexSupply Staff from NY
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    I HAVE AN OUTDOOR WOOD BOILER WITH THIS PUMP. WHAT WOULD BE THE IDEAL SPEED SETTING ANDHOW MANY GAL/MIN DOES EACH SETTING PROVIDE. DO I NEED THE CHECK VALVE ON THIS OPEN SYSTEM BOILER? THANKS
    Asked on 1/15/2012 by Marty from Alpena,MI

    1 answer

    • CUSTOMER CARE

      A:

      The pump curve displayed on page 3 of the manual linked below shows the flow rate capabilities of this circulator at various head pressure ratings for each of the 3 speeds. The check valve may not be necessary in this application, as its primary purpose is to prevent heat from flowing to zones that are not calling for heat. We would, however, recommend a bronze or stainless steel circulator in an open system.

      http://s3.pexsupply.com/manuals/1297872762860/47830_PROD_FILE.pdf

      Answered on 1/31/2012 by PexSupply Staff from NY
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    Why can't I use cast iron pumps for potable water systems?
    Asked on 11/18/2011 by Nau

    1 answer

    • CUSTOMER CARE

      A:

      Cast iron will rust in an open system.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    I have just purchased a new UPS26-99BFC and I want it to run at only the fastest speed. How do I connect it up to achieve this?
    Asked on 10/23/2011 by bob from manilla, ont

    1 answer

    • CUSTOMER CARE

      A:

      There is a switch on the side of the circulator that allows you to select among the three speed settings.

      Answered on 11/3/2011 by PexSupply Staff from NY
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    I have a 5 zone heating system. Will this pump automatically change speeds to accommodate the need to heat more zones? If not how do I know which speed is the best for lowest power consumption but also best performance?
    Asked on 2/16/2011 by Ted in Colorado from Avon, CO

    2 answers

    • A:

      The flow chart is clear...to an engineer, but tells a layman nothing.

      Answered on 12/4/2013 by BubbaBob from Georgia
    • CUSTOMER CARE

      A:

      This pump will accommodate 5 zones. For information on speeds, consult the flow chart on page 3 of the product specifications: http://s3.pexsupply.com/manuals/1297872762860/47830_PROD_FILE.pdf

      Answered on 2/21/2011 by PexSupply Staff from NY
  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    What is the ampage?
    Asked on 2/15/2011 by Anonymous

    1 answer

  • UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    What is the warranty on this pump? We have one installed in 2007 - and it needs replacing.
    Thank you.
    Asked on 11/10/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Products manufactured by Grundfos Pumps Corporation (Grundfos) are warranted to the original user only to be free of defects in material and workmanship for a period of 24 months from date of installation, but not more than 30 months from date of manufacture.

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?