UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 230 volt Zoom

UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 230 volt

SKU:52722513

Brand: Grundfos

Grundfos
Qty Price
$271.95
/ each
$527.90 / box (2 units x $263.95)
In Stock! Ships in 24-48 Hours
(7 Available)

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Features: Integral Check Valve
Horse Power:
?
1/6
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Max Head (Ft): 29
Head Range (ft.): 0-29
Hertz: 60
Phase: 1
RPM: 3380
Temperature Range (F): 36°-230°F
Connection Size: 1-1/2"
3/4"
1-1/4"
1"
Connection Type: Flanged

Description for Grundfos 52722513

Features

  • 3-Speed Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 230 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 230 volt

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons