UPS43-44FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt Zoom

UPS43-44FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

SKU:52722514

Brand: Grundfos

Grundfos
Qty Price
$340.95
/ each
$661.90 / box (2 units x $330.95)
In Stock! Ships in 24-48 Hours
(6 Available)
3

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Features: Integral Check Valve
Horse Power:
?
1/6
Flow Range (GPM): 0-63
Max Flow (GPM): 63
Head Range (ft.): 0-14
Max Head (Ft): 14
Hertz: 60
Phase: 1
RPM: 3360
Temperature Range (F): 32°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 52722514

Note: This circulator requires:
539605: 1-1/2" Cast Iron Flange Set (For UP43 Flange Mounted Pumps Only)

Features

  • 3-Speed Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 40/43 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems


UPS43-44FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • UPS43-44FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt

    Q:

    can you mount pump in any positon
    Asked on 11/13/2010 by big jim from rutherford tn.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as the motor is in a horizontal position.

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons