UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt Zoom

UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

SKU:52722518

Brand: Grundfos

Grundfos
Qty Price
$493.95
/ each
$953.90 / box (2 units x $476.95)
In Stock! Ships in 24-48 Hours
(3 Available)
1

Resources

Specs

Type: 3-Speed Pump
Material: Bronze
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Horse Power:
?
1/6
Flow Range (GPM): 0-33
Max Flow (GPM): 33
Max Head (Ft): 29
Head Range (ft.): 0-29
Hertz: 60
Phase: 1
RPM: 3380
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 52722518

  • 3-Speed Bronze Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

    Q:

    I was about to replace my 30 year old pump and noticed it was hot. Does that mean it is running and working so that it does not have to be replaced. This pump sends water to the roof for solar heating of the water. There seemed to be good water pressure on the roof.
    Asked on 6/29/2012 by Richard from San francisco

    1 answer

    • CUSTOMER CARE

      A:

      The pump will be hot to the touch if it is running properly, although it is possible that there are other issues with it.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

    Q:

    what would make this unit to heat up ??
    Asked on 5/7/2011 by jred from Costa Rica Central America

    1 answer

    • CUSTOMER CARE

      A:

      The motor makes the unit heat up when the unit turns on/runs.

      Answered on 5/9/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?