UPS26-99BFC, 3-Speed Bronze Circulator Pump, 1/6 HP, 230 volt Zoom

UPS26-99BFC, 3-Speed Bronze Circulator Pump, 1/6 HP, 230 volt

SKU:52722519

Brand: Grundfos

Grundfos
Qty Price
$493.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Resources

Specs

Material: Bronze
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Horse Power:
?
1/6
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Max Head (Ft): 29
Head Range (ft.): 0-29
Hertz: 60
Phase: 1
RPM: 3380
Temperature Range (F): 36°-230°F
Connection Type: Flanged

Description for Grundfos 52722519

  • 3-Speed Bronze Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 230 Volts
  • Built-in motor protection for long life
  • Stainless steel construction for corrosion resistance
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UPS26-99BFC, 3-Speed Bronze Circulator Pump, 1/6 HP, 230 volt

Q&A: Ask the Questions, share answers