UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt Zoom

UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

SKU:52722520

Brand: Grundfos

Grundfos
Qty Price
$499.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Material: Bronze
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145
Type: 3-Speed Pump
Horse Power:
?
1/6
Flow Range (GPM): 0-63
Max Flow (GPM): 63
Head Range (ft.): 0-14
Max Head (Ft): 14
Hertz: 60
Phase: 1
RPM: 3360
Temperature Range (F): 32°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged
Features: Integral Check Valve

Description for Grundfos 52722520

Note: This circulator requires:
539615: 1-1/2" Bronze Flange Set

  • 3-Speed Bronze Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • Pump Connection: GF 40/43 Flange
  • 115 Volts
  • Built-in motor protection for long life
  • Stainless steel construction for corrosion resistance
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

Q&A: Ask the Questions, share answers