UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 230 volt Zoom

UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 230 volt

SKU:52722521

Brand: Grundfos

Grundfos
Qty Price
$531.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Resources

Specs

Material: Bronze
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Horse Power:
?
1/6
Flow Range (GPM): 0-63
Max Flow (GPM): 63
Head Range (ft.): 0-14
Max Head (Ft): 14
Hertz: 60
Phase: 1
RPM: 3360
Temperature Range (F): 32°-230°F
Connection Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 52722521

Note: This circulator requires:
539615: 1-1/2" Bronze Flange Set

  • 3-Speed Bronze Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 230 Volts
  • Pump Connection: GF 40/43 Flange
  • Built-in motor protection for long life
  • Stainless steel construction for corrosion resistance
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 230 volt

Q&A: Ask the Questions, share answers