UP26-96F/VS, Variable Speed Circulator Pump, 1/12 HP, 115 volt Zoom

UP26-96F/VS, Variable Speed Circulator Pump, 1/12 HP, 115 volt

SKU:52722552

Brand: Grundfos

Grundfos
Qty Price
$519.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Material: Cast Iron
Amperage:
?
1.7
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: Variable Speed Pump
Horse Power:
?
1/12
Flow Range (GPM): 0-28
Max Flow (GPM): 28
Max Head (Ft): 30
Head Range (ft.): 0-30
Hertz: 60
Phase: 1
RPM: 2450
Temperature Range (F): 36°-230°F
Connection Size: 1-1/2"
1-1/4"
3/4"
Connection Type: Flanged

Description for Grundfos 52722552

Features

  • 1/12 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP26-96F/VS, Variable Speed Circulator Pump, 1/12 HP, 115 volt

Q&A: Ask the Questions, share answers