UP26-64F/VS, Circulator Pump with Variable Speed Control, 1/12 HP, 115 volt Zoom

UP26-64F/VS, Circulator Pump with Variable Speed Control, 1/12 HP, 115 volt

SKU:52722553

Brand: Grundfos

Grundfos
Qty Price
$485.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Material: Cast Iron
Amperage:
?
1.7
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Horse Power:
?
1/12
Type: Variable Speed Pump
Max Flow (GPM): 32
Flow Range (GPM): 0-32
Head Range (ft.): 0-24.5
Max Head (Ft): 24.5
Hertz: 60
Phase: 1
RPM: 2650
Temperature Range (F): 36°-205°F
Connection Size: 1-1/2"
3/4"
1-1/4"
1"
Connection Type: Flanged

Description for Grundfos 52722553

Features

  • 1/12 HP
  • Variable Speed Control
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP26-64F/VS, Circulator Pump with Variable Speed Control, 1/12 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP26-64F/VS, Circulator Pump with Variable Speed Control, 1/12 HP, 115 volt
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Pump that I needed

By mountain man

from Colorado

Verified Buyer

Comments about UP26-64F/VS, Circulator Pump with Variable Speed Control, 1/12 HP, 115 volt:

The pump is used in a hydronic heating system. Works great in manual; but will install control logic also. The pump is extremely quiet; the boiler makes more noise than the pump.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers