UPS50-44F, Circulator Pump, 1/6 HP, 115 volt Zoom

UPS50-44F, Circulator Pump, 1/6 HP, 115 volt

SKU:52722557

Brand: Grundfos

Grundfos
Qty Price
$364.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Resources

Specs

Type: 3-Speed Pump
Max Flow (GPM): 65
Max Head (Ft): 14.4
Connection Size: 2"
Voltage:
?
115v
Horse Power:
?
1/6
Max Pressure: 145 psi
Material: Cast Iron
Application: Heating

Description for Grundfos 52722557

Note: This circulator requires:
96409354: 2" Cast Iron GF50 Pump Flange (Pair)

Features

  • 1/6 HP
  • 115 Volts
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

Note: Image is representative only.

UPS50-44F, Circulator Pump, 1/6 HP, 115 volt

Q&A: Ask the Questions, share answers