UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V Zoom

UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

SKU:595916

Brand: Grundfos

Grundfos
Qty Price
$256.95
/ each
$495.90 / box (2 units x $247.95)
In Stock! Ships in 24-48 Hours
(15 Available)
2

Resources

Specs

Material: Stainless Steel
Horse Power:
?
1/25
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Connection Size: 3/4"
Connection Type: Female NPT
Cord Length: 10 ft
Type: Pump
Flow Range (GPM): 0-6.5
Max Flow (GPM): 6.5
Head Range (ft.): 0-6
Max Head (Ft): 6
Phase: 1
Temperature Range (F): 36°F to 150°F

Description for Grundfos 595916

Grundfos Pumps is proud to bring the comfort and savings of hot water recirculation to the existing homes market with the Comfort Series Instant Hot Water System. The Comfort System includes a Grundfos UP15-10SU7/TLC circulator and the revolutionary Comfort Valve. The stainless steel circulator, complete with timer and 10-foot power cord, is installed directly to the hot water discharge on the water heater. The Comfort Valve is installed under the sink at the fixture furthest from the water heater, and the system uses the existing cold water line to return hot water to the water heater.

The Comfort System is designed to give homeowners the added comfort and convenience of instant hot water and reduce the amount of wasted water. Unlike our competitor's products, there are no pumps under sinks (and thus no power required under sinks), no return lines required, and no buttons to push. Set the timer on the Grundfos pump and stop waiting for hot water.

Features:

  • No return line required
  • Installs in less than one hour
  • No electricity needed under the sink
  • Built-in timer & line cord
  • Uses less energy than a 25-watt light bulb
  • Can save up to 16,000 gallons of water per year, per household
  • Includes timer, linecord, thermal by-pass valve, two valve mounting screws
  • Timer is 24 hr, 3 position, 15 minute intervals

UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V
 
4.4

(based on 25 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

I liked it so much I bought 2

We used to wait for several minutes and waste 3-4 gallons of water each time we wanted hot water in the kitchen until I installed the Comfort Hot Water Recirculation Pump,...Read complete review

We used to wait for several minutes and waste 3-4 gallons of water each time we wanted hot water in the kitchen until I installed the Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V by Grundfos. now I get almost instant hot water. I have 2 zoned water heaters so I bought another for the master bathroom and have hot water in the shower almost instantly (3-5 seconds). It is fast and easy to install (about 30 minutes) and they include everything but a crescent wrench! I went with the Grunfos which is a little more than others because the pump is a metal housing and have used their pumps before.

VS

Most Liked Negative Review

 

Works somewhat

I purchased this system in an effort to have instant hot water at the kitchen sink without the use of an existing five gallon electric hot water tank. I wanted to eliminate the worry...Read complete review

I purchased this system in an effort to have instant hot water at the kitchen sink without the use of an existing five gallon electric hot water tank. I wanted to eliminate the worry of a tank leaking on the hardwood floor.

The system will keep hot water at the first two sinks inside the house. I'm very pleased by the results for those two sinks. However, the main purpose for the purchase was to eliminate the electric tank under the kitchen sink and it doesn't look as if that is going to happen. I've had the system for three weeks and even changed out the thermostatic controlled valve under the sink and still don't have hot water at the kitchen sink. I still have to wait for the hot water to reach the kitchen sink. Therefore, when the dishwasher is used I have to stand at the kitchen sink and run the hot water until it warms up enough for the dishes to be cleaned.

It seem to me if Grundfos simply provided an adjustable thermostatically controlled valve the customer could dial in the temperature they wanted at the last sink therefore creating a perfect system.

I hope Grundfos reads this and fixed the problem. If I only had hot water at the kitchen sink I would be a happy camper.

Reviewed by 25 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By Mitchell

from Annapolis, MD

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

Pump works great.

 
5.0

Water Recirculation Pump

By Grandma G.

from Lincoln, CA

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

Before it would take 2 1/2 gallons of cold water to run through my shower before I got hot water, now it's within a few seconds. At my kitchen faucet, there too, it warms up faster than before.

(1 of 3 customers found this review helpful)

 
2.0

Works somewhat

By Without hot water in Tulsa

from Oklahoma

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

I purchased this system in an effort to have instant hot water at the kitchen sink without the use of an existing five gallon electric hot water tank. I wanted to eliminate the worry of a tank leaking on the hardwood floor.

The system will keep hot water at the first two sinks inside the house. I'm very pleased by the results for those two sinks. However, the main purpose for the purchase was to eliminate the electric tank under the kitchen sink and it doesn't look as if that is going to happen. I've had the system for three weeks and even changed out the thermostatic controlled valve under the sink and still don't have hot water at the kitchen sink. I still have to wait for the hot water to reach the kitchen sink. Therefore, when the dishwasher is used I have to stand at the kitchen sink and run the hot water until it warms up enough for the dishes to be cleaned.

It seem to me if Grundfos simply provided an adjustable thermostatically controlled valve the customer could dial in the temperature they wanted at the last sink therefore creating a perfect system.

I hope Grundfos reads this and fixed the problem. If I only had hot water at the kitchen sink I would be a happy camper.

 
5.0

Leave it to Grundfos!

By TL KING

from Tallahassee, Florida

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

This pump made it posible to get hot water to the end of the home alot quicker and the timer helps us save money as well,i'm shure it will pay for itself in time!!

(1 of 1 customers found this review helpful)

 
5.0

very pleased

By Wayne

from Bremerton, Washington

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

Used in a residential ranch style home. It normally took 1+ minutes to get warm water to the master bath, now is almost instant. I set timer to come on every other setting (15 minutes on and 15 minutes off) though out the day & totally off Midnight to 6AM. This is the most proficient use after several days of experimentation. NO DOWN THUMBS on this Item

(0 of 1 customers found this review helpful)

 
2.0

A good pump -BUT!

By Boilermaker

from Hollywood FL

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

A Great piece of Engineering . Put the O Ring caned pump seal surface leaked. We had to drain the system and reseal with silicone sealer.

(1 of 2 customers found this review helpful)

 
5.0

One caveat

By Ray the cyclist

from Mississippi

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

It was taking a very long time to get hot water in the kitchen. My wife was complaining. I bought this and the problem is solved.

The only problem that I had was with the installation. The plumber installed the pump on top of the hot water tank as shown in the instructions. My house uses the water from the hot water tank to heat the house. The pump when installed on top of the hot water tank pumped water through the heat exchangers in the air handling units and I got hot air out of the registers even when trying to cool the house. I changed where the pump was installed and now all is great. As long as the motor shaft is horizontal the pump can be installed at any angle, even up-side down which is the way I installed it. It makes setting the timer a little more difficult but it made the piping much simpler.

When you first turn on the cold water in the sink, it is just a touch warm but becomes normal cold quickly. When you first turn on the hot water in the sink it is only warm but it gets hot very quickly.

 
4.0

Simple to install

By Educator

from Maryland

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

Hot water with out the wait
Easily installed with minimum tools
Always a challenge to have a correct connecting hose

(0 of 2 customers found this review helpful)

 
1.0

Does not work with Noritz Tankless

By Emo

from Livermore, CA

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

We had this exact pump installed and it is not working with our Noritz Tankless Hot water heater. It will be removed by the plumber and he is going to get us a different brand.

 
5.0

Great product at a great price

By Project man-Making a house a home

from Basking Ridge, NJ

Verified Buyer

Comments about UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V:

I no longer have to wait for minutes to get hot water!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

28 Questions | 48 Answers
Displaying questions 1-10Previous | Next »
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    how much power does it consume ?
    Asked on 2/13/2014 by wiz302pa from Palm Desert, CA

    2 answers

    • CUSTOMER CARE

      A:

      The maximum rated power output is 25 watts.

      Answered on 3/10/2014 by PexSupplyStaff from New York
    • CUSTOMER CARE

      A:

      The maximum rated power output is 25 watts.

      Answered on 3/10/2014 by PexSupplyStaff from New York
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    During the time the pump is off, the hot water at the faucet could be cold, so the valve would be open. If I turn on the cold water at the faucet, will the water coming from the faucet slowly warm up until the hot water heats enough to close the valve, or is there some mechanism to prevent mixing hot and cold water prior to the valve closing?
    Asked on 2/5/2014 by Dr DOS from CA

    1 answer

    • CUSTOMER CARE

      A:

      If there is no hot water at the faucet or there appears to be too much hot water on the cold water side
      the following steps will determine if the valve is operating correctly:

      1. Close the cold water angle stop valve below the sink.

      2. Open the cold water faucet.

      3. Water should slowly flow from the faucet until hot water reaches
      the valve. The flow should gradually decrease to a trickle of
      water until no water iscoming from the faucet.

      Answered on 3/10/2014 by PexSupplyStaff from New York
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    I am considering buying this pump. The comfort valve will be installed at the kitchen sink, that being the furthest point from the water heater. Will this system work with a single handle faucet, or do I need to replace the faucet ?
    Asked on 9/23/2012 by Rodburner from Lambertville, MI

    9 answers

    • VERIFIED BUYER

      A:

      No need to replace the faucet
      Sent from my iPhone

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes it can be installed with any fixture. the cross-over or "comfort valve"
      connects under the sink at the hot and cold supply connections.

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it will.
      "Ability is what you're capable of doing, Motivation determines what you do.
      ATTITUDE determines how well you do it".
      Thanks and have a great day!

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Single handle or two handle faucet should not matter.
      Charles Diliberto Plumbing & Heating, Inc.
      Times Herald, Best Of Montco for 8 Years.
      www.dilibertoplumbing.com

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I should work with the faucet you have:-)
      Sent from my iPhone

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Even if you have a single handle faucet, two lines are connected (hot and cold) are connected underneath- YES it will work.

      Answered on 9/23/2012 by Lima mike from Baltimore
    • VERIFIED BUYER

      A:

      You will not need to change the faucet.  The hot water valve installs before you're faucet connection.  I have had this pump installed for a year now and it works great. 

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no you donot have change single handle faucet the bypass will be done
      before the faucet under sink

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It will work with a single handle faucet as long as you have both hot and cold supply lines in use with the faucet, as the valve diverts the hot water line water back to the heater in the cold water line.... hope this helps.

      Answered on 9/24/2012 by Anonymous
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    How do I program the unit so my cold water isn't also hot!?
    Asked on 6/26/2012 by Nellie from Pine Plains, NY

    1 answer

    • CUSTOMER CARE

      A:

      This pump uses the cold water line as the return line back to the water heater. You will get some bleed over of Hot Water to the Cold side as the valve is closing. The design of this system is so that you don't have to tear down sheet rock to put in a dedicated return line. This system is for retro fit applications. So for houses that are not new construction. This system prevents you from having to tear down sheet rock in the house. So the valve that goes under the sink at the furthest fixture from the hot water heater is tying the hot water line and the cold water line together.
      When there is not warm water at the valve from the Hot Water side, the valve stays open. Once the pump turns on via the timer, it starts to push the hot water to the valve. Once the hot water reaches the valve, the valve begins to close at 93 degrees and is fully closed at 103 degrees. What you are experiencing is the bleed over from the Hot Water into the cold side before the valve is closed. You will always have a little bleed over from the Hot side to the Cold side before the valve closes.

      Answered on 6/27/2012 by PexSupply Staff from NY
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    I have a tankless water heater which is located on an exterior wall outside. When it was installed it included a Grundfos pump which provided excellent hot water instantly. The pump has gone out and now it takes 3-4 minutes before hot water flows to our sinks. In researching a replacement, I have learned that these pumps and timers are for interior use only. Is there one that can be installed outside. I am in So. CA and have mild winters, but hot summers. What should I do?
    Asked on 6/20/2012 by Candy Maker from Encino, CA

    2 answers

    • VERIFIED BUYER

      A:

      Some hot tubs use grundfos exterior pumps
      Connected by DROID on Verizon Wireless

      Answered on 6/21/2012 by Anonymous
    • CUSTOMER CARE

      A:

      According to the manufacturer, they do not have any circulators or pumps that would do the same flow and head that would be able to be placed outside.

      Answered on 6/25/2012 by PexSupply Staff from NY
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    We are setting up our house with a home run system. So every fixture has its own line run to it. Will we have to put a valve under every sink or shower we want instant hot water at?
    Asked on 5/21/2012 by Sterling

    4 answers

    • CUSTOMER CARE

      A:

      Yes, you will need a valve for each run of pipe.

      Answered on 6/7/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      no need for a reversing valve when you have a hot return line back to the
      tank.... thats what the valve does... give you a "home run" line return
      back to the water heater for those systems that dont have a return pipe.
      You could use a different pump model (dont know what model it would be)
      that is only a pump, no reverse valve.
      some pumps"pull" the hot water back thru the return line and back into the
      tank and some pumps "push" hot water out of the tank outlet to the fixtures.

      Answered on 5/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I'd advise you to ask your plumber/contractor as I'm sure what you mean by home
      run....from what I was told when I called my plumber was that if I had a return
      line in place (a single line that all sinks/tubs/baths fed into for hot water) I
      wouldn't need any under- sink pumps, but a different recirulator which has the
      pump at the hot water heater.  It was going to cost about $1500 to have a line
      installed.  I had to install two under-sink pumps because I had a leak at one
      time in the line to my kitchen which had to be rerouted.  So if you truly have
      individual pipes going to every water supply location, yes you'll need a pump at
      each one.  

      Answered on 5/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      First, I'm not a licensed plumber....
      Short answer is "yes".
      However, if you're using sub-manifolds in your design, you may be able to consider locating these valves close to the sub-manifolds - where several end-users get the benefit of the re-circed hot water.
      Good Luck!

      Answered on 5/23/2012 by Anonymous
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    My pump was installed about 3 yrs. ago with one valve under the master BR sink & it worked great until a couple of months ago. It's plugged in, the timer is working, but it seems to have lost the pumping capability. Could it be the valve? Or is it more likely the pump? And, whichever it is, please advise on what action to take.
    Asked on 5/11/2012 by Jim from montclair, va.

    2 answers

    • VERIFIED BUYER

      A:

      Jim, I'm not a plumber, so not really sure I can be of help.
      I seem to recall however, that somewhere on the PEX website there was a manual for the valve that had a troubleshooting section. My guess is that if you go through the steps it will assist you with figuring out it the pump is working.
      Good luck!

      Answered on 5/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Turn the pump on and see if it vibrates. If it does - disconnect the output side and see if water is coming out. If it is not vibrating when you turn the pump on- then it is the pump

      Answered on 5/11/2012 by Anonymous
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    My old pump was on the cold water inlet to my gas water heater, and it was installed horizontally with a valve to isolate the pump. 2 questions:
    1) Is it okay to install this pump on the cold side?
    2) Will it perform if it is installed horizontally rather than vertically?
    Asked on 5/11/2012 by Pleased as Pump from PA

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the Grundfos UP15-10SU7P/TLC pump can be mounted in a horizontal pipe as long as the pump shaft remains in a horizontal position. The pump is designed to be mounted on the outlet of the heater.

      Answered on 6/6/2012 by PexSupply Staff from NY
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    I have a manifold system in my house. Do I only need 1 pump, the a check at every zone off the manifold?
    Asked on 3/15/2012 by JS from Long Island NY

    4 answers

    • VERIFIED BUYER

      A:

      Since the pump will be installed at the hot water tank you will only need one for each hot water tank.
      "Ability is what you're capable of doing, Motivation determines what you do.
      ATTITUDE determines how well you do it".
      Thanks and have a great day!

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I have quite honestly not installed the 2 mixing valves yet as I'm waiting for a stand for the water heater. I did, however go to several plumber forums and confirm was needed for more than 1 zone. hadn't considered using check valves though.
      Desmond Harmon-Smith
      ***.****

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No one pump is insatlled at the tank and the cross over is under the sink furthest away
      Sent from my iPhone

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Correct if I understand your question. One pump at hot water heater and a
      control valve for each leg of manifold.

      Answered on 3/16/2012 by Another PexSupply Customer
  • UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V

    Q:

    Are these efficient enough that you can just place them into the "on" position and not worry if you will have hot water - if I run the pump continuously how long should expect it to last?
    Asked on 2/7/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this pump is efficient enough that you can just place it into the "on" position and not have to worry about it. There is a timer on the pump as well that you can set for this.

      Answered on 2/24/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?