UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V Zoom

UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

SKU:59896114

Brand: Grundfos

Grundfos
Qty Price
$167.55
/ each
$479.85 / box (3 units x $159.95)
In Stock! Ships in 24-48 Hours
(9 Available)
2

Resources

Specs

Material: Bronze
Horse Power:
?
1/25
Application: Heating
Voltage:
?
115v
Amperage:
?
0.74
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Connection Size: 1/2"
Flow Range (GPM): 0-14.7
Max Flow (GPM): 14.7
Head Range (ft.): 0-14
Max Head (Ft): 14
Hertz: 60
Phase: 1
Temperature Range (F): 36°-230°F
Connection Type: Sweat

Description for Grundfos 59896114

  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Fast delivery as promised, great product

By Kicker

from Tampa Bay, Florida

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

The hot water re-circulator was ordered after receiving great help finding a replacement model thanks to great customer service .

Efficient processing, prompt delivery. Thank you.

(2 of 2 customers found this review helpful)

 
5.0

Great recirculating pump!

By Older and now wiser

from Redding, CA

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

Had one just like it, but allowed the pump to continue to run after turning off water supply to fix a broken line out on the property which apparently burned up the pump. First pump ran well for over 10 years.Quiet and efficient. The best way to conserve water at the opposite end of the house. No waiting for hot water! Important in these drought conditions. Everyone should have one!

 
4.0

59896114 pump

By steve

from Gig Harbor Washington state

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

I use this pump to circulate hot water suply for my home. The pump works great, a sound vibation while pumping. The pump that I took the number 59896114 had a timer. I thought that the old timer would fit. I wired the old time to the new pump. This will work but I wish it would have fit. Do you have the same pump for a timer?

(1 of 1 customers found this review helpful)

 
5.0

Real good pump. Buy blind.

By LT

from Redwood City, CA

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

I am not a plumber. But I had one of these pumps installed in my water heater 10 years ago. It ran very well until it finally died. I couldn't find one here in the left coast so I had one shipped from Supply House. I called just to make sure I was getting the right one. I even emailed pictures. The staff was supper friendly. After it arrived I called a pro to install it. Now I'll save hundreads in water bills because there is no need to have the shower water run until it gets hot. Hot water is now, on demand.

 
4.0

Easy installation as replacement

By Mick S

from Woodinville, WA

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

This pump was a replacement for an earlier model. Pump was purchased with new timer and installed using existing soldered connection to plumbing. Good design, simple to position and adjust, well machined and gasketed. No leaks. Only issue is with the wire clamps in the electrical connection box on side of pump. Moving timer to install and secure resulted in wire slipping out of clamp and failure of pump to run. Clamps need more spring pressure. Reconnection was simple and has held. The pump replaced ran for many years before bearing wore out.

 
5.0

I would buy again

By heavy

from central Mn

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

High quality at a decent price

 
5.0

Excellent product

By BJ

from Raleigh, NC

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

It is long lasting and maintenance free

(0 of 1 customers found this review helpful)

 
5.0

RE-CIRC PUMP

By AL

from ALBUQUERQUE,NM

Verified Buyer

Comments about UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V:

works very well with a timer

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 19 Answers
Displaying questions 1-9
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    Will this pump replace part number 59896115 PC: 0343 Thank you!
    Asked on 3/4/2015 by GMC from Auburn, Ca

    1 answer

    • CUSTOMER CARE

      A:

      I can not find any specs on the "59896115 PC: 0343" pump. If you call us with the specs for that pump we maybe able to find a replacement.

      Answered on 3/5/2015 by Supplyhouse Staff from New York
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    I have this pump and because of the 14.7 gpm its eating the copper pipe between it and the water heater.Any fix ?
    Asked on 11/14/2013 by Bill from Fernley,NV.

    1 answer

    • VERIFIED BUYER

      A:

      According to the pump curve 9.5gpm is the highest flow it will achieve and that is with zero head. Even at that flow rate the velocities are within acceptable range for a ½" pipe. Even at the unlikely flow of 14.7 the velocity would not be high enough for pipe erosion, I would look at other sources like galvanic or chemical corrosion.

      Answered on 11/15/2013 by Garth from New Brunswick
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    I have this pump without a flange set. Can I just sweat a copper coupling onto it, then transition to pex, or do I need to get the flange set seperately?
    Asked on 10/8/2012 by Robb from Seattle

    5 answers

    • VERIFIED BUYER

      A:

      You can sweat copper right onto the pump. The picture depicts that you have a flange type, but the details describe that it is actually sweat, so you are good to go.
      Brian Janes
      Drains Plus Inc.

      Answered on 10/9/2012 by BJ from Raleigh
    • VERIFIED BUYER

      A:

      It is possible by using silver solder. The risk of thermal damage to the
      unit will be high, any future leaks at this joint will be unrepairable after
      the unit is full of water. The flanges are low cost and allow for quick
      change out and never leak. If you are not experienced with silver solder
      and how to protect the unit from the heat developed you will damage the
      pump.Buy the flanges you will be way ahead.

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      As with so many similar situations, there may be several ways to do any one
      thing, however, I prefer using the addition of a separate flange set. The
      set is threaded to accept a "npt" nipple and then you can transition to a
      pex fitting. To me this makes for a much better overall solution. The
      flange set also serves to provide a substantial support for the weight of
      the pump however you may be attaching your pump to a support. G Lewis

      Answered on 10/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have the same pump it will not receive a coupling but you can sweat a 1/2" into the pump.
      Sent from my iPad

      Answered on 10/9/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This pump does not use flanges. Instead, it has 1/2" sweat connections.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    how much energy does this pump use
    Asked on 3/8/2012 by nick

    6 answers

    • VERIFIED BUYER

      A:

       
       
      120 volt pump above uses 25 watts...
       
       
       
       

      Answered on 3/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Multiply indicated operating current (amperage) times voltage to obtain power consumption in watts. Energy expense will depend on local kilowatt per hour utility charge and daily motor run time.

      Answered on 3/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Each hp uses 745.7 watts, so dived by 25, this pump, in theory, should require 30 watts while running. There will be the usual spike at startup, though.

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1 hp = 746 watts. thus 1/25 hp = about 30 watts

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I really don't know, I have it on a timer and run it about 14 hours a day.
      It does it's job though.

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      $0.0013 /Hr @ $0.0472 /KWH utility rate

      Answered on 3/10/2012 by Another PexSupply Customer
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    Is this the appropriate replacement for an old UP15-18 SU? If so, is there a kit needed to install after the old pump is removed?
    Asked on 10/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      59896775 would be a better choice because it also has union connections. No kit is needed for installation.

      Answered on 11/11/2011 by PexSupply Staff from NY
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    I've been trying to decide which circulating pump I need to use to pump hot water from an indirect-fired tank I'll be getting soon, and I'm wondering if this pump will be powerful enough for my needs? 2.5 story house, 3 bathrooms/2 showers, 2 kitchens.
    Asked on 6/29/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      If you are looking for a hot water recirculation pump, then this would work for you.

      Answered on 6/30/2011 by PexSupply Staff from NY
    • A:

      We've had one in our home, 4 bedroom, 3.5 baths, 2 story, for 15 years. No problems. Works great. We have a very long run from water heater to 2 of the bathrooms. If it is off it takes about 30 seconds to get hot water to the far bathrooms when you turn it on.

      Answered on 7/8/2011 by Cwix from Washington State
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    I just had one of these installed to replace the one that failed due to a leak. The pump runs continiously and hums. There is also a vibration in my water heater as the pump runs. The unit gets very hot. Is this normal?
    Asked on 3/26/2011 by Anonymous from Coos Bay Oregon

    1 answer

    • CUSTOMER CARE

      A:

      Yes, these are normal occurrences.

      Answered on 3/28/2011 by PexSupply Staff from NY
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    How are these pumps to be mounted? Note that this is 1/2" sweat, not flanges as in the image.
    Asked on 3/6/2011 by Scott from Vermont

    1 answer

    • CUSTOMER CARE

      A:

      The canister should be mounted in a horizontal position.

      Answered on 3/7/2011 by PexSupply Staff from NY
  • UP15-18B5 Bronze Circulator Pump, 1/25 HP, 115V

    Q:

    I have a Grundfos circulation pump on a potable hot water system that has failed after 10 years. There is a 3/4 inch return line in use. I want to upgrade to a pump that atleast has a built-in timer and perhaps a thermastat.

    What are your suggestions?
    Asked on 10/18/2010 by Robert

    1 answer

    • CUSTOMER CARE

      A:

      You can use this Grundfos pump, sku: 96433902, which has an aquastat and timer. This is used for re-circulation. You would need to get the adapter for this pump as it has union connections on it, so for 3/4" connection you need sku: 529912.

      Answered on 10/21/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?