UP15-18B5 Bronze Circulator Pump, 1/25 HP, 230V Zoom

UP15-18B5 Bronze Circulator Pump, 1/25 HP, 230V

SKU:59896118

Brand: Grundfos

Grundfos
Qty Price
$186.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Type: 1-Speed Pump
Application: Heating
Material: Bronze
Horse Power:
?
1/25
Voltage:
?
230v
Hertz: 60
Phase: 1
Max Pressure (PSI): 145 psi
Temperature Range (F): 36°-230°F
Amperage:
?
0.4
Flow Range (GPM): 0-15
Max Flow (GPM): 15
Head Range (ft.): 0-14
Max Head (Ft): 14
Connection Size: 1/2"
Connection Type: Sweat

Description for Grundfos 59896118

UP15-18B5 Bronze Circulator Pump, 1/25 HP, 230V, Single Phase.

Note: Image depicted might not be representative of actual Pump.

UP15-18B5 Bronze Circulator Pump, 1/25 HP, 230V

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons