UP15-42 B5 Bronze Circulator Pump, 1/25 HP, 230V Zoom

UP15-42 B5 Bronze Circulator Pump, 1/25 HP, 230V

SKU:59896142

Brand: Grundfos

Grundfos
Qty Price
$245.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: 1-Speed Pump
Application: Heating
Material: Bronze
Horse Power:
?
1/25
Voltage:
?
230v
Hertz: 60
Phase: 1
Max Pressure (PSI): 145 psi
Temperature Range (F): 36°-230°F
Amperage:
?
0.41
Max Head (Ft): 15
Head Range (ft.): 0-15
Flow Range (GPM): 0-17
Max Flow (GPM): 17
Connection Size: 1/2"
Connection Type: Sweat

Description for Grundfos 59896142

UP15-42 B5 Bronze Circulator Pump, 1/25 HP, 230V, 2 Pole - Single Phase.

Note: Image shown is only a representative and may not depict actual pump

UP15-42 B5 Bronze Circulator Pump, 1/25 HP, 230V

Q&A: Ask the Questions, share answers