UP15-42F, Circulator Pump, 1/25 HP, 115 volt Zoom
  • 360° View

UP15-42F, Circulator Pump, 1/25 HP, 115 volt

SKU:59896155

Brand: Grundfos

Grundfos
Qty Price
$86.35
/ each
$331.80 / box (4 units x $82.95)
In Stock! Ships in 24-48 Hours
(53 Available)
2

Resources

Specs

Material: Cast Iron
Amperage:
?
0.74
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/25
Max Flow (GPM): 17
Flow Range (GPM): 0-17
Max Head (Ft): 15
Head Range (ft.): 0-15
Hertz: 60
Phase: 1
RPM: 2590
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/2"
1-1/4"
1"
Connection Type: Flanged

Description for Grundfos 59896155

Grundfos UP15-42F Circulator Pump (59896155) is a 1/25HP cast iron circulator designed for use in closed loop heating applications, such as radiant heating, baseboards, fan coils, etc.

Features:

  • Built-in motor protection for longer life and better performance.
  • Suitable for a wide range of applications, including radiant heating, hydronic heating, fan coil heating, solar and other system types.
  • Whisper-quiet operation for sound sensitive installations.
  • Includes (2) Gaskets (O-rings)

UP15-42F, Circulator Pump, 1/25 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP15-42F, Circulator Pump, 1/25 HP, 115 volt
 
4.8

(based on 49 reviews)

Ratings Distribution

  • 5 Stars

     

    (42)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Great Pump for the money!

This pump is used in a two zone wood and gas fired boiler system for infloor heating and radiators on the second floor. The pumps I ordered were less than half the cost of...Read complete review

This pump is used in a two zone wood and gas fired boiler system for infloor heating and radiators on the second floor. The pumps I ordered were less than half the cost of purchasing this pump in Canada, including shipping. They are a must have in my system so I need to keep two spares on hand. I live 2 hours away from a major centre and it's nice to know I can afford to have two of these pumps on hand. Easy installation for anyone with even a little bit of handyman genes.

VS

Most Liked Negative Review

 

It was defective

I have several Grundfos pumps. Some are still working after 18 years. This one did not work out of the box. I did purchase a Grundfos pump locally and it is functioning fine.

I have several Grundfos pumps. Some are still working after 18 years. This one did not work out of the box. I did purchase a Grundfos pump locally and it is functioning fine.

Reviewed by 49 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Works well - took a chance on lower HP

By weekend warrior

from Wantagh NY

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

replacement for 1/20 HP pump easy swap

 
5.0

It arrived when promised. Thanks.

By Sandy

from Florida

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

It was just what we needed.

 
5.0

up15-42f pump

By ian

from lakeside,oh

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

quiet efficient pump

 
4.0

Great product

By Gene the non-plumber

from Scottsdale AZ

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

This is my third Grunfos pump. I am going to be tough evaluating this one. The other problems may have been caused by our water.
I ordered 1" flanges and should have ordered 3/4" The install would have been smoother. But it went together with ease - just extra parts.

 
5.0

Great Quiet Circulator Pump

By Steve K

from New Jersey

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

I used this to replace an older discontinued Grundfos pump. It was Very Easy to Install and runs whisper quiet. Very good price at Supply House.

 
5.0

Great service

By Cathy

from Boyne City, MI

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

Our pump was old and not working right. We ordered a new one from you and it came in quickly. heat again!! :)

 
5.0

Replaced a much bigger pump.

By rene

from westchester, Illinois

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

The old pump I replaced was twice as big and required monthly oiling of bearings which caused leakage of oil on the floor. This pump eliminates all of these issues, maintenance free. I have 5 pumps for my apartment bldg and one of them is already probably 15 years old and still going strong. Hot water furnace is in the basement and this pump is used to heat an apartment in the 2nd floor.

 
5.0

perfect replacement

By dave

from Battle Lake, MN

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

exact replacement for a pump that lasted 20 years. Hope this one last that long also.

 
5.0

Pump is exactly what we required.

By Furnas fixer

from Maple Park, IL

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

The pump is a replacement pump. Your service is excellent with a short wait time for delivery. Thank you.

 
5.0

I would buy this product again.

By Bill

from Siloam Springs Ar 72761

Verified Buyer

Comments about UP15-42F, Circulator Pump, 1/25 HP, 115 volt:

I ordered the pumps and the person that took my order was very knowledgeable it was very easy to order. The pumps are working very good and the house is warm again for this cold weather. thank you.

Bill

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

27 Questions | 44 Answers
Displaying questions 1-10Previous | Next »
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    I have the UP15-42. There's a BUC7 behind the number... Anyway, it's soldered directly into the piping with no flanges. Can i buy a new pump and just bolt the new pump to the existing housing? The part that's mated with 4 allen bolts.
    Asked on 3/11/2015 by JJ from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      I wouldn't suggest that. I would replace it and add flange connections to your piping.

      Answered on 3/12/2015 by Supplyhouse Staff from New York
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    How do you know the pump needs replaced?
    Asked on 1/9/2015 by Bob

    1 answer

    • CUSTOMER CARE

      A:

      i would have someone verify that its not working and the wiring is not the issue

      Answered on 1/30/2015 by Supplyhouse Staff from New York
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    I just received the grundfos pump. My old pump was the late bell and grossett motor/pump combo. My home is approx. 2500 square foot and it is a ranch type home. What I want to know is will the UP-15 42 be sufficient for this application?
    Asked on 4/16/2014 by Harv from Oshkosh,wi

    1 answer

    • CUSTOMER CARE

      A:

      It depends on the flow and head pressure requirements of the system. These are based heavily on the insulation quality of the house, the piping layout, and the size of system piping. You may want to find the model number of the Bell & Gossett pump in order to compare its pump curve to that of this Grundfos pump. You can also try to calculate the actual flow and head pressure requirements by using the document at the link below.

      http://s3.supplyhouse.com/manuals/1289252668477/41390_PROD_FILE.pdf

      Answered on 4/18/2014 by SupplyHouse Staff from NY
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    Can this pump be slowed down for the GPM flow? It runs as 17GPM and I'm needing about half that flow rate. Thank you.
    Asked on 2/5/2014 by DrewPalmer04 from Christopher, IL

    2 answers

    • CUSTOMER CARE

      A:

      Most circulator pumps operate along a single pump curve. The amount of flow a pump can circulate depends on the head pressure it needs to overcome. Head pressure and flow rate have an inverse relationship. The maximum flow rating assumes that there is virtually no head pressure. Depending on the head pressure in your system, this pump may be able to provide about 8.5 GPM.

      Answered on 3/3/2014 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Not unless it is a multi speed pump. You could put in a ball valve and slow
      down the flow.

      Answered on 2/5/2014 by Anonymous
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    How to tell where the 12AM is, how to set the pump time?
    Asked on 1/16/2014 by Sally from SCW, AZ

    1 answer

    • VERIFIED BUYER

      A:

      The instructions that come with that pump have very helpful pictures on how to properly install it.
      However, I can put into words.
      1) that pump can be installed vertically or horizontally.
      2) Always install this pump so you can face the motor after it it installed..
      3) As you face the motor remove the four alan head screws.
      MAKE SURE YOU HAVE DRAINED THE WATER OUT BEFORE YOU DO THIS!!!
      4) Rotate the pump so you can read the information on the end of the pump.
      it should say Grundfos and the pump model. The black electrical box should be on the left.
      5) tighten up the four alan head screws.
      Paul Shay
      A Real Good Plumber,Inc
      LMP 1307
      LMFS 654 B

      Answered on 1/20/2014 by Anonymous
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    if this pump is used for winter use for floor heating, can the pump be turned off during the summer months or should the system be run on a regular basis.
    Asked on 11/29/2013 by Jay from New Brighton, MN United States

    5 answers

    • VERIFIED BUYER

      A:

      I shut my pump off one spring and the next winter I turned it on and it was making noises/failed. I'm not sure of the age of the pump, nor can I say if I just left the pump run all spring/summer/fall if it would have failed anyway. After replacing my pump I now leave the pump run year round and just shut off the gas to the boiler. I open all my zones so water flows. The basement floor (55 degrees) may warm up a tad in the summer months and maybe (marginally) cool the upstairs zones.  Geo-thermal cooling to some degree..

      Answered on 12/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Go ahead and shut the pump off in the summer time. I shut mine off every spring and it starts up with no problem each fall.

      Answered on 11/30/2013 by fortine farmer from montana
    • VERIFIED BUYER

      A:

      Circulation pumps are best left running continually. If the pump is left idle for long it will begin to rust and may jam, preventing restart

      Answered on 11/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Jay, I have two of these running in my heating system and I shut them off every spring and on again in the fall. This is the most dependable part of my heating system. I have been running them for twenty years and have replaced two.
      Jerry

      Answered on 11/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, this pump may be shut down over the summer months.

      Answered on 11/30/2013 by Anonymous
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    If the pipes on both side of the circulator pump are cold and the pump itself is hot, does that indicate that the pump has failed?
    Asked on 11/25/2013 by Chris from West Orange, NJ

    4 answers

    • VERIFIED BUYER

      A:

      could have an air lock in the pipe

      Answered on 12/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The hot pump says the motor is probably running. There are 2 other things that may be wrong. 1. the impeller may be worn out or has come loose from the shaft. 2. there may be an air lock in the circulating fluid.

      Answered on 11/25/2013 by fortine farmer from montana
    • VERIFIED BUYER

      A:

      Maybe but not if the pump is circulating cold water. If the source fluid is
      hot like from a solar system then it would be true. Dan

      Answered on 11/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes there may be blockage of the pump rotor
      Sent from my iPhone
      Anthony Smits
      A-1 Auto Upholstery Inc.

      Answered on 11/25/2013 by Anonymous
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    Replacing my UP15-42 pump that runs at 1600 rpm, new pump runs at 2590 rpm. Is this higher rpm OK?
    Asked on 11/23/2013 by Art from WI

    1 answer

    • VERIFIED BUYER

      A:

      speed sometimes matters but the up 15-42F also runs at 2590 and not 1600
      Paul Shay
      A Real Good Plumber, Inc

      Answered on 11/23/2013 by Anonymous
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    What is the length of the pump to where the flanges attach?
    Asked on 9/19/2012 by Patty Mayonaisse

    2 answers

    • VERIFIED BUYER

      A:

      If you mean from flange surface to flange surface, the distance is 6.5 inches.

      Answered on 9/19/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The unit measures  6-1/2" from flange to flange.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • UP15-42F, Circulator Pump, 1/25 HP, 115 volt

    Q:

    i want to replace an existing pump installed now but do i have to specify flange sizes. the existing pump is installed and has flanges on the piping side matted to the flange on the pump already installed. I assume all i have to do is buy a new pump and intall it in between the face to face dimensions of the piping.
    Asked on 8/20/2012 by david from bridge city, texas

    4 answers

    • VERIFIED BUYER

      A:

      As a general rule yes. If you have given them the model number of what is
      there now and they have recommended a replacement pump, that pump will come
      with replacement gaskets and should fit the existing flanges.

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. Just replace it.

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, you're correct. All you have to do is replace the existing pump. No
      need to specify flange sizes. The pump has standard flange-to-flange
      dimensions that ensure trouble-free retrofitting.

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Dave you will need the same size flange on the pipe as the pump

      Answered on 8/21/2012 by Anonymous
Displaying questions 1-10Previous | Next »

Do you have a question about this product?