UPS15-42F, 3-Speed Circulator Pump, 1/25 HP, 230 volt Zoom

UPS15-42F, 3-Speed Circulator Pump, 1/25 HP, 230 volt

SKU:59896180

Brand: Grundfos

Grundfos
Qty Price
$105.55
/ each
$411.80 / box (4 units x $102.95)
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Material: Cast Iron
Voltage:
?
230v
Hertz: 60
Phase: 1
Horse Power:
?
1/25
Amperage:
?
0.41
Wattage:
?
92
Max Pressure (PSI): 145 psi
Type: 3-Speed Pump
Max Flow (GPM): 17.5
Flow Range (GPM): 0-17.5
Head Range (ft.): 0-15.5
Max Head (Ft): 15.5
RPM: 2450
Temperature Range (F): 36°-230°F
Connection Size: 1-1/2"
3/4"
1-1/4"
1"
Connection Type: Flanged

Description for Grundfos 59896180

Grundfos Series UP circulators are engineered to meet the demands of residential hot water and heating systems applications. The UPS 15-42 F works in a variety of closed loops applications variety of open and closed loop applications.

Features:

  • UPS Closed System 3-Speed Circulator Pump
  • Automatic resetting thermal protection
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Pump Connection: GF 15/26 Flange

UPS15-42F, 3-Speed Circulator Pump, 1/25 HP, 230 volt

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons