UP15-10BUC7 Bronze Circulator Pump w/ Integrated Check Valve, 1/25 HP, 115V Zoom

UP15-10BUC7 Bronze Circulator Pump w/ Integrated Check Valve, 1/25 HP, 115V

SKU:59896241

Brand: Grundfos

Grundfos
Qty Price
$186.15
/ each
$542.85 / box (3 units x $180.95)
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Type: 1-Speed Pump
Application: Heating
Material: Bronze
Horse Power:
?
1/25
Voltage:
?
115v
Hertz: 60
Amperage:
?
0.22
Phase: 1
Max Pressure (PSI): 145 psi
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
Connection Type: Union
Sweat
Max Flow (GPM): 6.6
Flow Range (GPM): 0-6.6
Head Range (ft.): 0-6.6
Max Head (Ft): 6.6

Description for Grundfos 59896241

Features

  • 1/25 HP
  • 115 Volts
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water
  • Comes With Integrated Check Valve

UP15-10BUC7 Bronze Circulator Pump w/ Integrated Check Valve, 1/25 HP, 115V

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons