UP15-10FR, Rotated Flange Circulator Pump, 1/25 HP, 115 volt Zoom

UP15-10FR, Rotated Flange Circulator Pump, 1/25 HP, 115 volt

SKU:59896249

Brand: Grundfos

Grundfos
Qty Price
$86.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Material: Cast Iron
Amperage:
?
0.23
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/25
Max Flow (GPM): 8
Flow Range (GPM): 0-8
Max Head (Ft): 5.5
Head Range (ft.): 0-5.5
Hertz: 60
Phase: 1
Temperature Range (F): 36°-200°F
Connection Size: 1-1/4"
1"
1-1/2"
3/4"
Connection Type: Flanged

Description for Grundfos 59896249

Features

  • 1/25 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Rotated Flanged Housing
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP15-10FR, Rotated Flange Circulator Pump, 1/25 HP, 115 volt

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons