UP15-42FR, Rotated Flanged Circulator Pump, 1/25 HP, 230 volt Zoom

UP15-42FR, Rotated Flanged Circulator Pump, 1/25 HP, 230 volt

SKU:59896274

Brand: Grundfos

Grundfos
Qty Price
$89.55
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
2

Resources

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
230v
Amperage:
?
0.43
Max Pressure (PSI): 145 psi
Type: 1-Speed Pump
Horse Power:
?
1/25
Max Flow (GPM): 17
Flow Range (GPM): 0-17
Max Head (Ft): 15
Head Range (ft.): 0-15
Hertz: 60
Phase: 1
RPM: 2590
Temperature Range (F): 36°-230°F
Connection Size: 3/4"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Grundfos 59896274

Features

  • 1/25 HP
  • Rotated Flanged Housing - 90 degrees
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP15-42FR, Rotated Flanged Circulator Pump, 1/25 HP, 230 volt

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • UP15-42FR, Rotated Flanged Circulator Pump, 1/25 HP, 230 volt

    Q:

    Is there a built-in check valve? What is differance between the 42FR and 42F
    Asked on 9/5/2014 by Joe from Clay Center, NE

    1 answer

    • CUSTOMER CARE

      A:

      This model does not have a built in check valve. The models that include a check valve have a "C" at the end of the model number. The 42FR has a rotated flange connection, whereas the 42F is used with a standard flange connection.

      Answered on 9/9/2014 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?