UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt Zoom

UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

SKU:59896343

Brand: Grundfos

Grundfos
Qty Price
$94.95
/ each
$366.60 / box (4 units x $91.65)
In Stock! Ships in 24-48 Hours
(69 Available)
2

Resources

Specs

Application: Zoning
Material: Cast Iron
Amperage:
?
0.55-0.75
Voltage:
?
115v
Max Pressure (PSI): 145
Type: 3-Speed Pump
Features: Integral Check Valve
Horse Power:
?
1/25
Max Flow (GPM): 17
Flow Range (GPM): 0-17
Max Head (Ft): 19.5
Head Range (ft.): 0-19.5
Hertz: 60
Phase: 1
RPM: 2450
Temperature Range (F): 36°-230°F
Connection Size: 1-1/4"
1"
1-1/2"
3/4"
Connection Type: Flanged

Description for Grundfos 59896343

Features

  • 3-Speed Super Brute Circulator Pump
  • Rotated Flanged Housing
  • With Integral Check Valve
  • 1/25 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt
 
5.0

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 17 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great website that was so easy and convenient. Good job IT!

By Johnny EngineerPlumber

from Long Island, NY

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

Came in perfect. Slapped it in in 15 mins. On my way to next problem.

 
5.0

WORKS GREAT

By MANCARL

from MI.DETROIT

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

WORKS GREAT REPLACED OLD BELL 100 SHIPING AND SERVICE EXCELLENT

 
5.0

great pump great service

By Jimm

from Boston, MA

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

easy installation works great arrived quickly

 
5.0

Great product, price, and customer service

By action Jaxun

from Peoria, Il.

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

I am very pleased with my purchase from Supply House form the product I wanted, the price, customer service, tech support and shipping. If I ever need something else for my hydronic system I will be buying from Supply House.

 
5.0

Great little pump.The only problem is it's TOO QUIET!

By Billscha13

from Smithtown, NY

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

It's so quiet I had to use a stethoscope to listen if the rotor is spinning.(Yes, I know you just have to feel the pump output pipe to see if it's circulating hot water). It would be nice if there was a way to see the rotor spin and give it a kick start with an Allen key if the rotor is stuck. I've heard there are similar pumps that let you do that.Since I have 14 pumps in my system, diagnosis can be somewhat of a pain.

 
5.0

Easy replacement - super quiet upgrade.

By Justin

from Colorado

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

Replaced an older TACO fixed speed pump with this 3-speed option. Super simple match up to existing flanges. This is my fourth Grundfos upgrade to a pump instead of doing the TACO cartridge. A little more cost than just a cartridge replacement but these are so much quieter than the one TACO I did a cartridge replacement on. Power usage is lower as well because I can run on the Med setting for this installation.

 
5.0

Great pump

By Sam

from Block Island, RI

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

This pump is a workhorse. Easy to install and the built in check valve saves work and space. It's all good.

 
5.0

Couldn't be more satisfied!!!

By Badger

from Glocester, RI

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

I used these to replace the old and outdated circulator's on my heating system. I chose Grundfos because I have one of their circulator's on my wood furnace. I installed it 10yrs ago and it's still going strong!!.
They are very quite, Very easy to install, and as far as in concerned,..they are very reliable.!!. I like the option of the 3 speeds, on this particular model you have the option to be able to take out the flow valve.
It's a great product and I am very satisfied with the ease of installation, to the reliability. The only thing I recommend is to purchase the flange kits with it.

 
5.0

I would buy product again

By Cork

from Trout Run, Pa

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

Use this on my heating system works better than original product

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again and again

By nr

from north east ohio

Verified Buyer

Comments about UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt:

good price

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 17 Answers
Displaying questions 1-10Previous | Next »
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    Can I use pump with out check valve?
    Asked on 6/11/2014 by Skip from Carrollton va

    5 answers

    • VERIFIED BUYER

      A:

      yes

      Answered on 6/11/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can.

      Answered on 6/11/2014 by Anonymous
    • VERIFIED BUYER

      A:

      yes it just pulls out with a pair of needle nose pliers

      Answered on 6/11/2014 by Anonymous
    • CUSTOMER CARE

      A:

      You can as long as the check valve is not necessary for your application. Check valves are normally used to prevent flow of unwanted heat to zones that are not calling for heat. Removing a check valve will usually break the valve and make it unusable in the future.

      Answered on 6/12/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      Yes you can but there should be a check value somewhere in the line to
      prevent back flow

      Answered on 6/20/2014 by Anonymous
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    I have 4 of these in a 7 yr old system. One has almost from the start had a constant rattle when the pump is circulating that you can hear through the pipes throughout the house where the zone heats. Do you think it could be the check valve or would replacing the entire pump be more appropriate?
    Asked on 3/16/2014 by Steve from MA

    2 answers

    • VERIFIED BUYER

      A:

      First I would bleed the zone to eliminate any air in the pipes and then I would make sure there are sufficient pipe hangers and all are tight. I have had good luck with these pumps but that is not to say replacing one might be the answer. Process of elimination I would say to solve the problem. Hope this is helpful,
      Sent from my iPad

      Answered on 3/16/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Steve,
      There may be a few things going on. Here it comes:
      If the sound is a crackle type rattle, then your pump may be cavitating.
      Understadning cavitation is when the pump is being starved. The impellor
      slices through the liquid, but the starvation causes a small gap between
      the molecules of liquid and when the fluid passes the impellor it smacks
      against the fluid molecules coming back together causing the sound. In
      order to test this reduce the opening of the valve after the pump by 50%
      and the crackling should stop. If it does than you know your starving the
      pump. Also, if the pump has other speeds, reduce the speed of the pump.
      The pump can be starved by elbows to close to the opening, or the fluid is
      too thick, or the there is an obstruction like build-up in the pipe, or
      even if your mixing valve is on the intake side of the pump.
      Your welcome to email me you results at: ****@***.***
      Good Luck,
      John

      Answered on 3/17/2014 by Anonymous
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    Are the check valves a replaceable part in this unit?
    What is the part number?
    Asked on 3/10/2014 by Biker Mike from Southampton, MA

    1 answer

    • CUSTOMER CARE

      A:

      The replacement check valve is part 596630.

      Answered on 3/11/2014 by PexSupply Staff from NY
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    Can this pump be controlled with a low voltage line such as from a Taco Zone control ZVC406? If not, is there a Grundfos pump that can be controlled such as the Taco-007?
    Asked on 2/8/2014 by John from McKinney, TX

    2 answers

    • VERIFIED BUYER

      A:

      You can control this pump with a solid-state relay.
      That in turn needs a 5V to 30V DC input voltage at 1 mA only, to turn on.
      If you got 24V AC available, use a diode and resistor in line.
      This relay will work:
      http://www.jameco.com/webapp/wcs/stores/servlet/Product_10001_10001_175222_-1
      Relay Solid State 32 Volt DC Input 4 Amp 60 Volt DC Output 4-Pin
      KF0604D: KYOTO ELECTRIC View Larger Image
      Image is representative only
      KYOTO ELECTRIC
      Jameco Part no. 175222
      Manufacturer KYOTO ELECTRIC
      Manufacturer no. KF0604D
      Have fun !

      Answered on 2/9/2014 by Anonymous
    • CUSTOMER CARE

      A:

      This pump could be controlled through the circulator connection on a Taco Zone Valve Control, but not through the zone connections. We would recommend Taco part SR506-4 if you are zoning by circulator.

      Answered on 3/10/2014 by PexSupply Staff from NY
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    How do you find out or calculate the head pressure for this pump? How do you find out the size of pump you need? This pump would be pushing hot water up 19 feet to the second floor. through 3/4 pex reducing down to 1/2 inch pex in-floor heating. The room is approximately 15ft x 14 ft.
    Asked on 11/5/2012 by jm from colo

    1 answer

    • VERIFIED BUYER

      A:

      I can't answer your initial question but I should be able to help you with
      the rest. Most (if not all) 2 story homes are run on 1/25hp circulation
      pumps from the basement. I am running 2x500' loops of 3/4" pex in parallel
      plus an additional loop around the house no problem with one pump. The key
      thing to remember is having a closed loop system. Remember that any water
      pushed up is also coming back down. This is a great pump for radiant
      heating. The 3-speed ability allows me to run it at different speeds
      depending on the average temperature outside. I.e. Faster in the winter
      since the return temp needs to be fairly close to the supply temp to
      prevent boiler shock.

      Answered on 11/6/2012 by Anonymous
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    Can I mount this pump in any direction?
    Asked on 1/15/2012 by henrikb from Huntingdon, PA

    1 answer

    • CUSTOMER CARE

      A:

      This pump will function as long as the canister with the impeller is not facing straight into the air.

      Answered on 1/31/2012 by PexSupply Staff from NY
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    I'd like to get a higher flow rate in one zone in an existing hydronic system. Can the Grundfos UPS15-58FRC give a higher flow rate than the existing Taco 007?
    Asked on 11/29/2011 by Anonymous

    1 answer

  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    what is the purpose of a 3 speed pump as opposed to a regular taco pump.I am installing it on a radiant system.
    Asked on 10/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      3-speed pumps work in a wider variety of applications and allow installers to cut down on their inventory. Regardless of the type of pump being used, all circulators must be sized based on the GPM and head pressure of the system.

      Answered on 10/11/2011 by PexSupply Staff from NY
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    Is it possible to connect 2 of these pumps in series? I have a high head system that also requires high flow. None of the bigger pumps will meet the requirements. I would like to put one pump in the supply line before the most resistance, and another in the return line after the most resistance.
    Asked on 9/7/2011 by Josh from WI

    1 answer

    • CUSTOMER CARE

      A:

      Connecting two pumps in series would boost your flow rate, but it would not do anything for the head pressure.

      Answered on 9/23/2011 by PexSupply Staff from NY
  • UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

    Q:

    What is the purpose of the rotated flange?
    Asked on 1/4/2011 by K from IL

    1 answer

    • CUSTOMER CARE

      A:

      The rotated flange is a space related benefit, as it makes it possible to have the motor in a different position if needed.

      Answered on 1/14/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?