Description
  • 1-Speed Circulator Pump

  • 1/12 HP

  • 115 Volts

  • Stainless Steel Body

  • GF 15/26 Flange Mount

Product Specifications
Read more
Specs
Application:
Heating
Type:
1-Speed Pump
Material:
Stainless Steel
Horse Power:
1/12
Voltage:
115v
Connection Type:
Flanged
Max Flow (GPM):
20.7
Flow Range (GPM):
0-20.7
Max Head (Ft):
9.84
Head Range (ft.):
0-9.84
Hertz:
60
×

Replacement Parts (3)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    7 Product Reviews

    Product Q&A