UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V Zoom

UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V

SKU:59896773

Brand: Grundfos

Grundfos
Qty Price
$272.95
/ each
$527.90 / box (2 units x $263.95)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Type: 3-Speed Pump
Material: Stainless Steel
Application: Heating
Voltage:
?
115v
Phase: 1
Hertz: 60
Max Pressure (PSI): 145 psi
Flow Range (GPM): 0-25
Max Flow (GPM): 25
Head Range (ft.): 0-18
Max Head (Ft): 18
Temperature Range (F): 36°-230°F
Size: 3/4"
1"
Connection Size: 1-1/4"
Size: 1-1/2"
Connection Type: Flanged

Description for Grundfos 59896773

Features:

  • Perfect for hot water recirculation applications
  • Stainless steel - Protects against corrosive fluids
  • Flanged
  • Check Valve
  • Pump Connection: GF 15/26 Flange
  • 3-speed SuperBrute technology available
  • Timer and line-cord options available
  • Integrated, removable check valve
  • Quick connect terminals for easy installation
  • Highest starting torque in its class
  • Industry leading three-year warranty
Note: If the UP pump is equipped with a timer, the maximum liquid temperature is 150 °F (66 °C).

UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

great for cast ironreplacement

By builder guy

from traverse city, MI

Verified Buyer

Comments about UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V:

we've put a few of these in now for a customer who has a house full of radiant tube with NO oxygen barrior. His cast iron pumps would fail after 1 year ie. the flow check would seize as the housing bore closed in. These are a great replacement for the standard 1/24 hp cast pump. DON"T OVER TIGHTEN the flange bolts! also don't use the rubber gasket...re-use the rubber flat o rings

 
3.0

good price

By joeabby

from Washington, Ct

Verified Buyer

Comments about UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V:

Twin pack a good deal. Weak bolt flanges do not support thick gaskets included with the pumps.
They leaked, and had to be replaced with ring gaskets.

 
5.0

Solved the problem!

By Marko

from Franklin Co. GA

Verified Buyer

Comments about UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V:

Replacement pump just as described, easy to install, came with gaskets, worked great. Very fast service from PexSupply. PexSupply website easy to navigate.

 
5.0

Great pump for open systems

By Chris

from Seatttle,WA

Verified Buyer

Comments about UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V:

Very well made pump with a proven history. Stainless housing is ideal for open direct systems or potable water transfer.

(2 of 2 customers found this review helpful)

 
5.0

Thousands of Grundfos pumps since 1975

By Solar Stroller

from Loomis, CA

Verified Buyer

Comments about UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V:

I have been using Grundfos pumps since 1975. This pump replaced a 23 year old one in a Hydronic Forced Air system.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 9 Answers
Displaying questions 1-3
  • UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V

    Q:

    Which side is the intake?
    Asked on 2/16/2013 by Dick from United States

    4 answers

    • VERIFIED BUYER

      A:

      There is an arrow on the side or bottom

      Answered on 2/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      There is an arrow on the side of the body that tells you which direction the flow goes.

      Answered on 2/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The direction of flow is indicated by a arrow inscribed in the metal of the base. You can reorient the motor to suit your installation needs.

      Answered on 2/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The intake routes the liquid into the eye of the impeller, so it wraps down and then up into the center of the bottom of the pump case. It should have an arrow showing flow direction cast into the the case - see attached photo.
      JRC

      Answered on 2/16/2013 by Anonymous
  • UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V

    Q:

    Which flanges go with the stainless steel pump? Is there a stainless flange? bronze?
    Asked on 11/17/2011 by Anonymous

    3 answers

    • VERIFIED BUYER

      A:

      Any flange of the same shape should match up with this pump.

      Answered on 6/20/2012 by Marko from Franklin Co. GA
    • CUSTOMER CARE

      A:

      This pump works with standard flanges. You will want to use either bronze or stainless steel. Taco makes stainless steel flanges that work with this pump.

      Answered on 11/18/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I am not aware of any stainless flanges. Bronze flanges come with the kit and they work fine for any system.

      Answered on 2/2/2012 by Chris from Seatttle,WA
  • UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V

    Q:

    I have a return hot water system that has been iN service for 9 years. It recently failed. I am looking for another with a timer.

    WHAT DO YOU SUGGEST?
    Asked on 9/9/2010 by Robert from Heath Springs, SC

    2 answers

    • CUSTOMER CARE

      A:

      We would suggest a UP10-16BN5/ATLC, (SKU: 96433899) for your system. This UPS15-55SFC has a timer as well.

      Answered on 9/10/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Grundfos has one with timer. Make sure the return line has a check valve and hose bib between the pump and water heater for purging the entire hot water return piping. I just replaced one that had been running without purging the line and the pump was ruined because of a faulty installation.

      Answered on 11/14/2011 by Solar Stroller from Loomis, CA
Displaying questions 1-3

Do you have a question about this product?