UP15-29SUC/TLC Circulator Pump, 1/12 HP, 115V - Union Connection Ready (Timer & Cord Attached) Zoom

UP15-29SUC/TLC Circulator Pump, 1/12 HP, 115V - Union Connection Ready (Timer & Cord Attached)

SKU:59896777

Brand: Grundfos

Grundfos
Qty Price
$259.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Type: 1-Speed Pump
Material: Stainless Steel
Amperage:
?
0.42
Application: Heating
Horse Power:
?
1/12
Voltage:
?
115v
Connection Size: 1"
1/2"
3/4"
Connection Type: Union
Max Pressure (PSI): 145 psi
Max Flow (GPM): 20.5
Flow Range (GPM): 0-20.5
Max Head (Ft): 9.7
Head Range (ft.): 0-9.7
Hertz: 60
Phase: 1
Temperature Range (F): 36°-150°F

Description for Grundfos 59896777

Note: This unit does not include the union connection. Must be purchased separately

UP15-29SUC/TLC Circulator Pump - comes with attached timer and line cord. The UP15-29SUC/TLC model has a removable check valve. Pump has Union Connection ready - 3/4" NPT or 1/2", 3/4" Sweat.

UP15-29SUC/TLC Circulator Pump, 1/12 HP, 115V - Union Connection Ready (Timer & Cord Attached)

REVIEW SNAPSHOT®

by PowerReviews
GrundfosUP15-29SUC/TLC Circulator Pump, 1/12 HP, 115V with NPT Union Connection (Timer & Cord Attached)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Shipped quick, and worked great

By Brian the Facilities Manager

from Rio Verde, AZ

Verified Buyer

Comments about UP15-29SUC/TLC Circulator Pump, 1/12 HP, 115V with NPT Union Connection (Timer & Cord Attached):

Installed easy, runs quiet, my hot water return is up and running.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 13 Answers
Displaying questions 1-7
  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    I have the UP 15-18 SU pump part # 59896127and I am told the 5996775 is the replacement unit for this pump. But the connections look totally different. Will this unit hook up without all new plumbing connections?
    Asked on 5/30/2012 by Bob from Michigan

    3 answers

    • CUSTOMER CARE

      A:

      Yes, it should. They both are Stainless Union Connections GU125. You just need to know what size and if it's solder or NPT.

      Answered on 6/26/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes it should work if you don't have any leaks.

      Answered on 5/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No. Will need some new connections, but try another pump.

      Answered on 5/30/2012 by Anonymous
  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    The pump I have know is Type UP 15-18SU, 115V 1PH 60Hz, P/N 59896127, PC 0151. Will the UP15-29SU be the same.
    Asked on 5/7/2012 by Bill from Titusville Florida

    5 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer, these pumps are different. The UP15-18SU is obsolete and its replacement is the UP15-29SU. Dimensionally they will fit in the same piping arrangement.

      Answered on 6/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      yeah the UP15-29SU will work, should be 10 microfarad capacitor with flows to 12 gpm
      VOLTAGE: 115V
      make sure you mount it the right way.

      Answered on 5/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I needed to find a replacement for that same pump. I used this pump and
      although it looks slightly different, I found the performance to be exactly
      the same.

      Answered on 5/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      After speaking with tech support at Grundfos, the 15-29 is an exact
      replacement to the 15-18 all the way down to the same flange size. If
      you'd like more information from Grundfos their # is***.****

      Answered on 5/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes these pumps are face-to-face replacements. However I have a problem. I ordered new valve/unions to replace the old ones which were badly corroded and non-functional for years. The new valve/unions were OK on the pump end but the flare fitting end did not match the old. The diameters appear the same but the threads/inch do not match. The new valves P/N is 59896775. A problem for me because the stupid plumber did not leave sufficient pipe protruding from the wall for me to cut and put the new flare nut and ferrule on. This may not apply to your situation-- good luck.
       
      TV

      Answered on 5/9/2012 by Another PexSupply Customer
  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    Can you tell me the power requirements of this pump while running a constant flow of 4 GPM of Water.
    Answer in a range of Amps or Watts please.
    Asked on 1/31/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The power requirements for this pump while running a constant flow of 4 GPM of Water is 87 watts and .75 in amps.

      Answered on 2/24/2012 by PexSupply Staff from NY
  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    Will this replace a Bell & Gossett NBF-22U? If not, what will? Thanks
    Asked on 4/7/2011 by Anonymous

    1 answer

  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    Does this pump have the same length (5 7/8") as the pump it replaces (UP15-18SU)? and do you sell the 24 hour timer for this pump? Cost Please?
    Asked on 2/27/2011 by Anonymous

    1 answer

  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    I have a 20 year+ Grundfos pump Type UM25-18SU (1650 RPM) which gets very hot when in use (solar water ?heater). I believe this model has been discontinued. Do you have a suggestion for a replacement model
    Asked on 10/4/2010 by Chuck from Miami, Fl.

    1 answer

    • CUSTOMER CARE

      A:

      Grundfos did confirm that this is the replacement model for the UM25-18SU.

      Answered on 10/7/2010 by PexSupply Staff from NY
  • UP15-29SU Circulator Pump, 1/12 HP, 115V w/ NPT Union Connection

    Q:

    I need to replace Grundfos UP15-18SU. Is this UP-29SU the right replacement? Please advise.

    Thank you!
    Asked on 8/25/2010 by Aki from Sherman Oaks, CA

    1 answer

    • CUSTOMER CARE

      A:

      The UP15-29SU(SKU #59896775) is the replacement unit for the UP15-18SU (SKU # 59896127).

      Answered on 8/26/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons