UPS 15-35 SUC/TLC 3-Speed Stainless Steel Circulator Pump w/ IFC, 1-1/4" Union (1/8HP, 115V) Zoom

UPS 15-35 SUC/TLC 3-Speed Stainless Steel Circulator Pump w/ IFC, 1-1/4" Union (1/8HP, 115V)

SKU:59896780

Brand: Grundfos

Grundfos
Qty Price
$407.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Connection Size: 1-1/4"
1"
Horse Power:
?
1/8
Voltage:
?
115v
Max Flow (GPM): 21.6
Type: 3-Speed Pump

Description for Grundfos 59896780

Grundfos UPS15-35SUC/TLC model is a 1/6HP, 3-Speed Stainless Steel Circulator Pump with Timer, removable Integral Check Valve, 1-1/4" union connections (GU125) and a 6-foot long grounded power cord. Grundfos UPS15-35SUC/TLC is well suited for various recirculation applications and can easily be adjusted to match system's requirements by changing the circulator's speeds (Low/Med/High).

Note: Note: This unit does not include the union connection. Must be purchased separately

UPS 15-35 SUC/TLC 3-Speed Stainless Steel Circulator Pump w/ IFC, 1-1/4" Union (1/8HP, 115V)

Q&A: Ask the Questions, share answers