UP15-42F/VS, Circulator Pump with Variable Speed Control, 1/25 HP, 115 volt Zoom

UP15-42F/VS, Circulator Pump with Variable Speed Control, 1/25 HP, 115 volt

SKU:59896807

Brand: Grundfos

Grundfos
Qty Price
$435.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
3

Resources

Specs

Material: Cast Iron
Amperage:
?
0.74
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 145
Horse Power:
?
1/25
Type: Variable Speed Pump
Flow Range (GPM): 0-16
Max Flow (GPM): 16
Head Range (ft.): 0-15.5
Max Head (Ft): 15.5
Hertz: 60
Phase: 1
RPM: 2590
Temperature Range (F): 36°-205°F
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Connection Type: Flanged

Description for Grundfos 59896807

Features

  • 1/25 HP
  • Variable Speed Control
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

UP15-42F/VS, Circulator Pump with Variable Speed Control, 1/25 HP, 115 volt

Q&A: Ask the Questions, share answers