Description
Grundfos is proud to introduce the next generation of energy efficient circulators - the Grundfos ALPHA. By incorporating a permanent magnet motor design, power consumption is now reduced by 50%. The Grundfos ALPHA adapts to the variable demands of the system without sacrificing comfort. Using the AUTOADAPT feature, the Grundfos ALPHA will analyze the system and adjust to meet your heating demands.

Features:
  • AUTOADAPT measures system changes automatically and maximizes energy savings
  • Easy-to-use operation
  • Select a mode with the touch of a button
  • Easy-to-read LED display shows flow indication and power consumption
  • Simple plug connections
  • No wiring required

Read more
Specs
Application:
Zoning
Material:
Cast Iron
Horse Power:
1/12
Max Flow (GPM):
21
Flow Range (GPM):
0-21
Max Head (Ft):
19
Head Range (ft.):
0-19
Min Temp (F):
36°F
Max Temp (F):
230°F
Max Pressure (PSI):
150
Phase:
1
Voltage:
115v
Amperage:
0.65
Type:
Variable Speed Pump
Connection Type:
Flanged
Connection Size:
3/4" 1" 1-1/4" 1-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    18 Product Reviews

    Product Q&A