15 BMQE 05A-110 Pressure Boosting Pump (115V) Zoom

15 BMQE 05A-110 Pressure Boosting Pump (115V)

SKU:91128524

Brand: Grundfos

Grundfos
Qty Price
$1,147.15
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Specs

Stages:
?
3
Voltage:
?
115v
Horse Power:
?
1/2
Inlet Size: 1-1/4" NPT
Discharge: 1" NPT
Max Pressure (PSI): 347 psi
Max Temp (F): 95°F
Max Flow (GPM): 39
Material: Stainless Steel
Type: Booster Pump

Description for Grundfos 91128524

NOTE: This is a single pump. Not the system.

Required parts must be purchased separately

  • BMQE Constant Pressure Kit
  • 2 Gallon Expansion Tank

    The BMQE system is a complete constant pressure boosting system. It is beneficial in applications with low incoming or highly fluctuating water pressure. The Grundfos BMQE system delivers constant water pressure, even with multiple fixtures or taps. The system consists of an in-line pump, pressure transducer, controller and a small diaphragm tank.

    The Grundfos BMQE system is a high quality booster system incorporating a compact maintenance-free design and easy installation. The Grundfos BMQE system provides reliable, constant water pressure for: Condos, restaurants, homes, offices, irrigation, grocery applications and many other boosting applications.

    Features:
    • Maintenance-free: Sealless and self-cooling
    • Dry-run protection: Protects the pump from damage if the water supply runs dry
    • Standard home outlet voltages: All models available in 230 volt and some models available in 115 volt
    • Soft start feature: Prevents water hammer (knocking) in pipes, relieves stress on the pump and minimizes power fluctuation. (example: flickering lights)
    • Overload and underload protection: Slows or stops the pump to protect the motor during unstable voltage conditions
    • Many installation options: Wall-mounted, framed-in, in-ground, equipment build-on, portable devices
    NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves (pages 16-18)

15 BMQE 05A-110 Pressure Boosting Pump (115V)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 15 BMQE 05A-110 Pressure Boosting Pump (115V)

    Q:

    What is the minimum gpm input required from the well
    Asked on 6/4/2014 by Joe from New jersey

    1 answer

    • CUSTOMER CARE

      A:

      There is no minimum flow. The range is from 0 to 19 gallons per minute.

      Answered on 6/5/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons