UPS43-100SF Stainless Steel 3-Speed High Flow SuperBrute Flanged Circulator Pump, 230V Zoom

UPS43-100SF Stainless Steel 3-Speed High Flow SuperBrute Flanged Circulator Pump, 230V

SKU:95906639

Brand: Grundfos

Grundfos
Qty Price
$389.95
/ each
$753.90 / box (2 units x $376.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Material: Stainless Steel
Application: Heating
Type: 3-Speed Pump
Voltage:
?
230v
Phase: 1
Hertz: 60
Max Pressure (PSI): 145 psi
Flow Range (GPM): 0-60
Max Flow (GPM): 60
Max Head (Ft): 30
Head Range (ft.): 0-30
Temperature Range (F): 36°-195°F
Connection Size: 1-1/2"
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Grundfos 95906639

One of the main features of a SuperBrute is its 3-speed motor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the SuperBrute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks.

Note: This circulator requires:
539615: 1-1/2" Bronze Flange Set

Features:

  • Lower inventory - increased profitability
  • Easy to install - easy to service
  • Reliable starts - trouble-free performance
  • Quiet - wet rotor technology
  • Uses GF 40/43 Flange
  • Industry leading three-year warranty

UPS43-100SF Stainless Steel 3-Speed High Flow SuperBrute Flanged Circulator Pump, 230V

Q&A: Ask the Questions, share answers