EF33E Effluent Pump, 1/3 HP, 10ft cord, 230 volt Zoom

EF33E Effluent Pump, 1/3 HP, 10ft cord, 230 volt

SKU:96001457

Brand: Grundfos

Grundfos
96001457 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Effluent
Dewatering
Waste Water Transfer
Type: Manual
Horse Power:
?
1/3
Voltage:
?
230v
Solids Size: 3/4"
Cord Length: 10 ft
Material: Stainless Steel
Discharge: 2"

Description for Grundfos 96001457

  • 1/3 HP
  • 10 foot power cord
  • Without Float Switch
  • 230 Volts
  • 3/4" Solids Handling
  • The Grundfos Effluent pump (cutaway pictured above) is the cost effective alternative for pumping residential effluent, as well as for water transfer, step systems, and graywater pumping.
  • Stainless steel motor housing provides superior corrosion resistance
  • Grundfos built, oil-filled motor for excellent lubrication and enhanced heat dissipation
  • Semi-open Centrifugal Impeller for non-clog operation capable of handling spherical solids up to 3/4" in diameter
  • Composite Pump Housing makes the Grundfos Series EF pumps one of the lightest weight sewage pumps in its class
  • Optional Float Switch for maximum versatility
  • Applications include Graywater Pumping, Water Transfer, STEP Systems, Septic Tanks Effluent

EF33E Effluent Pump, 1/3 HP, 10ft cord, 230 volt

Q&A: Ask the Questions, share answers