SU25 Sump Pump - 1/4 HP, 8ft power cord, 3/16" solids handling Zoom

SU25 Sump Pump - 1/4 HP, 8ft power cord, 3/16" solids handling

SKU:96001566

Brand: Grundfos

Grundfos
Qty Price
$148.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Type: Automatic
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Cord Length: 8 ft
Solids Size: 3/16"
Discharge: 1-1/2" FNPT
Flow at 5 FT Head: 15 GPM
Flow at 10 FT Head: 19 GPM
Shutoff Head (ft.): 16

Description for Grundfos 96001566

  • 1/4 HP
  • 8 foot power cord
  • 3/16" solid handling
  • 115 volt
  • with float switch
  • Thermoplastic volute and pump housing will not rust or corrode

SU25 Sump Pump - 1/4 HP, 8ft power cord, 3/16" solids handling

Q&A: Ask the Questions, share answers