Unilift AP50 Effluent Drain Pump, 1-1/2 HP (230v) Zoom

Unilift AP50 Effluent Drain Pump, 1-1/2 HP (230v)

SKU:96010695

Brand: Grundfos

Grundfos
Qty Price
$927.95 $824.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Horse Power:
?
1-1/2
Type: Manual
Solids Size: 2"
Material: Stainless Steel
Voltage:
?
230v
Cord Length: 25'
Max Flow (GPM): 140
Max Head (Ft): 41
Weight (lbs): 35 lbs

Description for Grundfos 96010695

The Unilift AP and Unilift AP Basic are submersible drainage pumps designed for both temporary/portable installation and permanent free-standing installation. These single-stage pumps are made mostly of stainless steel.

Unilift AP is a single stage pump with either semi-open impeller (AP12) or with vortex impeller (AP35 and AP50). All Unilift AP pumps are fitted with a stainless steel sleeve for cooling during operation. The strainer at the bottom prevents particles larger than the pump is designed for from entering the pump. The strainer is clipped onto the pump housing. All Unilift AP pumps can be supplied with or without float switch, for automatic or manual operation. Pumps with an ?A? in the type designation are fitted with a float switch. The outlet is positioned at the top of the pump.

Applications:

  • Water and rainwater in horticulture
  • Water from rivers and lakes
  • Rainwater, drainage water and water from flooding
  • Water for filling/emptying containers, ponds, tanks, etc.
  • Effluents from showers, washing machines and sinks below sewer level
  • Pool water
  • Ditch drainage water
  • Groundwater (lowering applications)
  • Domestic effluents from septic and sludge-treating systems
  • Liquids containing fibres from light industry, laundries, etc.
  • Effluents from viaducts, underpasses, etc.
  • Drainage water from garage sprinkler systems
Note: 25 foot cord without plug. Float switch is not included

Unilift AP50 Effluent Drain Pump, 1-1/2 HP (230v)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons